BU24 - SPRG Unv Beam Clamp, 1/8-1/4FLNG

Eaton

  • $2.15 (Each)
  • $2.15 (Each)

  • $215.27 (Per 100)
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
BU24
Manufacturer
Eaton
Manufacturer's Part Number
BU24
Description
SPRG Unv Beam Clamp, 1/8-1/4FLNG
Beam Clamp, Steel, Zinc Phosphate, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196004 / 00781011196004
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Standard Packaging
$215.27 (Per 100)
Resources
Images
 
 
BU24 - Small Image
 
BU24 - Large Image
 
BU24 - Large Image
Attachments
 
 
BU24 - Specification Sheet
Other Links
 
 
BU24 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG UNV BEAM CLAMP,1/8-1/4FLNG
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Zinc Phosphate, 0.05 lb
Short Description
Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud
extra long description
B-LINE BU-2-4 UNIVERSAL BM FS, 1/8"
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Construction
ONE PIECE
Special Features
Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, Flange Thickness 1/8 To 1/4 In
Additional Information
for use with
Fasteners;Beam Fasteners;Boxes;Fixtures
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BU24
Brand
Eaton
GTIN
00781011196004
UPC
781011196004
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Beam
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BU24.
Jump To:

Similar Items

Similar items are close alternatives to BU24, though they may not be 100% alike.

Hammer-On Flange Clip, Bottom Mount, Spring Steel, 1/8"1/4" Flange
  • Our Part #: M24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M24
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($181.72) ·
M24 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BU24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU24 Eaton B-Line 00781011196004
BU-2-4 Eaton B-Line 00078101119600
M24 ERICO 78285616100
BC18 Garvin Industries 00785592983237
BC18 Minerallac 00784610182003
18012 Morris 00601986180122
M24 nVent-Thermal Management 00782856161004
PM24 Panduit 00074983629589
SSF-BH1/4 Thomas & Betts 00785991201727

* All prices subject to change.

Begin Live Chat