BU58 - SPRG Unv BM Clamp, 5/16-1/2FLNG

Eaton

  • $1.61 (Each)
  • $1.61 (Each)

  • $161.46 (Per 100)
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
BU58
Manufacturer
Eaton
Manufacturer's Part Number
BU58
Description
SPRG Unv BM Clamp, 5/16-1/2FLNG
Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065LBS, Universal Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196059 / 00781011196059
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$1.61 (Each)
Standard Packaging
$161.46 (Per 100)
Resources
Attachments
 
 
BU58 - Specification Sheet
Images
 
 
BU58 - Small Image
 
BU58 - Large Image
Other Links
 
 
BU58 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG UNV BM CLAMP,5/16-1/2FLNG
Product Type
Universal BM FS, 5/16" to 1/2" Flange
extra long description
B-LINE BU-5-8 UNIVERSAL BM FS, 5/16
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Long Description
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, Universal beam fasteners, .31" Min mount size, .5" Max mount size
Construction
ONE PIECE
Special Features
Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, Flange Thickness 5/16 To 1/2 In
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BU58
Brand
Eaton
GTIN
00781011196059
UPC
781011196059
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Beam
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BU58.
Jump To:

Similar Items

Similar items are close alternatives to BU58, though they may not be 100% alike.

Hammer-On Flange Clip, Bottom Mount, Spring Steel, 5/16"1/2" Flange
  • Our Part #: M58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M58
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($192.40) ·
M58 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BU58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU58 Eaton B-Line 00781011196059
BU-5-8 Eaton B-Line 00078101119600
M58 ERICO 78285617100
BC516 Garvin Industries 00785592983312
BC516 Minerallac 00784610182010
18014 Morris 00601986180146
M58 nVent-Thermal Management 00782856171003
PM58 Panduit 00074983629862
SSF-BH1/2 Thomas & Betts 00785991201703

* All prices subject to change.

Begin Live Chat