BU58S - SPRG Unv BM Clamp, 5/16-1/2FLNG, 1/4"-20X3/8

Eaton

  • $1.93 (Each)
  • $1.93 (Each)

  • $193.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BU58S
Manufacturer
Eaton
Manufacturer's Part Number
BU-5-8-S
Description
SPRG Unv BM Clamp, 5/16-1/2FLNG, 1/4"-20X3/8
Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065LBS, 20 X 0.38" Ked Stud, Universal Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196202 / 00781011196202
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$1.93 (Each)
Standard Packaging
$193.42 (Per 100)
Resources
Images
 
 
BU58S - Large Image
 
BU58S - Small Image
Attachments
 
 
BU58S - Specification Sheet
Other Links
 
 
BU58S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
4-1/8 In (OD), 4 In (Copper Tube)
Descriptions
Description
SPRG UNV BM CLAMP,5/16-1/2FLNG,1/4"-20X3/8
Product Type
Universal BM FS, 5/16" to 1/2" Flange, Staked Stud
extra long description
B-LINE BU-5-8-S UNIVERSAL BM FS, 5/
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Special Features
Includes Cushion, Clamp, Screw and Nut, Dielectric Strength 400 Volts/Mil, 4.73 In Width X 5.55 In Height
Construction
TWO PIECE
Long Description
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, 20 x 0.38" ked stud, Universal beam fasteners, .31" Min mount size, .5" Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BU-5-8-S
Brand
Eaton
GTIN
00781011196202
UPC
781011196202
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight per each
0.0007
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
Temperature Rating
-40 To 300 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat