BX9 - SPRG Flex Cond/Cble CLMP

Eaton

  • $1.66 (Each)
  • $1.66 (Each)

  • $165.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX9
Manufacturer
Eaton
Manufacturer's Part Number
BX9
Description
SPRG Flex Cond/Cble CLMP
Conduit/Cable Clamp, Cold Rolled High Carbon Steel, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197704 / 00781011197704
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$1.66 (Each)
Standard Packaging
$165.64 (Per 100)
Resources
Images
 
 
BX9 - Small Image
 
BX9 - Large Image
 
BX9 - Large Image
Attachments
 
 
BX9 - Specification Sheet
Other Links
 
 
BX9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Product Type
Conduit/Cable Clamp
Long Description
Conduit/Cable Clamp, Cold Rolled High Carbon Steel, 0.01 lb
Short Description
Conduit/Cable Clamp, Cold-Rolled High-Carbon Steel
Description
SPRG FLEX COND/CBLE CLMP
extra long description
B-LINE BX9 FLEXIBLE CONDUIT/CBL FS,
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Special Features
Maximum Flange Thickness 5/32 In
Additional Information
for use with
Fasteners;Wire Fasteners
Standards Met
Ul Listed
Made in USA
yes
package quantity
1 PK;100 CT
Cable Size
0.420 To 0.700 In OD
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BX9
GTIN
00781011197704
UPC
781011197704
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit cable fastener and support
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat