S100SS - Encl 1" SS O/T Hole Seal

Eaton

  • $49.88 (Each)
  • $49.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S100SS
Manufacturer
Eaton
Manufacturer's Part Number
S100SS
Description
Encl 1" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485622 / 00782051485622
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.88 (Each)
Resources
Images
 
 
S100SS - Small Image
 
S100SS - Large Image
Attachments
 
 
S100SS - Specification Sheet
Other Links
 
 
S100SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1.88 In Diameter
Descriptions
Description
ENCL 1" SS O/T HOLE SEAL
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 1 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material Unpainted Stainless Steel
Product Type
100 SS Oil-Tight Hole Seal
extra long description
B-LINE S100SS 100 SS OIL-TIGHT HOLE
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Additional Information
dimensions
X X 4.3750 IN
Manufacturer Information
Manufacturers Part Number
S100SS
Brand
Eaton
GTIN
00782051485622
UPC
782051485622
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Bolt on accessories
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Trans
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat