Add More Items
View All Quick Selects
Below you can add an image for 'Meter Socket & Metering Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Socket Hub Cover Plate, 4 In Overall Height, 5 In Overall Width, 7 In Overall Length, 0.27 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$18.85
Each
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
Check local availability
$13.49
2 1/2 Inch Hub and Mounting Screws
$17.95
Hub Closing Plate, Screw Mount, Aluminum, 0.22 LB/Ea
$10.80
Hub Adapter Plate
$13.48
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
$21.92
Meter Socket Hub, Screw Mount, Aluminum, 1.22 LB/Ea
$75.59
Hub Kit, Screw Mount, Aluminum, 3.3 In Overall Length, 0.27 LB/Ea
$19.97
Unit Hub, Screw Mount, Aluminum, 0.27 LB/Ea
$20.90
4 Inch Hub and Mounting Screws
$90.60
Hub Closing Plate, Screw Mount, Painted Aluminum, 0.2 LB/Ea
$22.62
Eaton Meter Stack Communication Grounding Device, Clamshell Pack, Communication Grounding Device, #14-#2 STR Sol Cu, #12-#2 SRT Sol Al, #8-1/0 STR Sol Cu/Al, 1
$25.45
Socket Hub Cover Plate, 1.25 In Overall Height, 5.25 In Overall Width, 8 In Overall Length, 0.25 LB
$18.27
Socket Hub Cover Plate, 1.5 In Overall Height, 3.5 In Overall Width, 3.5 In Overall Length, 0.27 LB
$21.86
Socket Hub Cover Plate, 4 In Overall Height, 4 In Overall Width, 6 In Overall Length, 3 LB
$24.44
Socket Hub Cover Plate, 1.25 In Overall Height, 7 In Overall Width, 8 In Overall Length, 0.5 LB
$26.84
Socket Hub, 1.5 In Overall Height, 5.25 In Overall Width, 5.25 In Overall Length, 0.5 LB
$88.56
Socket Hub, 1.8 In Overall Height, 5 In Overall Width, 5 In Overall Length, 1 LB
$115.16
Hub Kit, Screw Mount, Aluminum, 0.27 LB/Ea
$18.89
20
Popularity
Default