A7517 - 2-In Unit Hub

Milbank

  • $13.50 (Each)
  • $13.50 (Each)

In-Stock: 1 available locally (Prescott Valley, AZ) ( change location)
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
A7517
Manufacturer
Milbank
Manufacturer's Part Number
A7517
Description
2-In Unit Hub
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110427 / 00784572110427
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Stock Availability
Prescott Valley
1 (Check another store)
Phoenix
0
All Stores
2,042
Resources
Images
 
 
A7517 - Small Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
Attachments
 
 
A7517 - Specification Sheet
Other Links
 
 
A7517 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
None
Material
Aluminum
Dimensions and Weight
Length
3.3 INCH
Overall Length
3.296 in
Size
2 INCH
Descriptions
Description
2-IN UNIT HUB
Extra Long Description
MILB A7517 2 INCH HUB KIT 11042
Long Description
Unit Hub, Screw Mount, 3.296 in Overall Width, Aluminum, 3.296 in Overall Length, 0.27 lb/EA
Product Type
Unit Hub
Short Description
Unit Hub, Screw Mount, Aluminum, 3.296in (L)
Special Features
Includes (4) Hub Screw;Thread Type NPT
Additional Information
Accessory Type
Unit Hub
Mounting Type
Screw Mount
Overall Width
3.296 in
Package Quantity
1 CT;10 PK
Standards Met
UL Approval
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A7517
GTIN
00784572110427
UPC
784572110427
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,042

Location search:

Greater Phoenix Area

Location Stock Available
Prescott Valley
1 View Store
Tucson
1 View Store
These alternate items can be purchased instead of A7517.
Jump To:

Similar Items

Similar items are close alternatives to A7517, though they may not be 100% alike.

Cross Referenced

These items are similar to A7517 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AW200 Eaton B-Line 00782051390704
A7517 Milbank 00784572110427

* All prices subject to change.

Begin Live Chat