ARP00002CHB - Hub Closure Plate Enc Meter Socket Accessories

Eaton

  • $16.42 (Each)
  • $16.42 (Each)

  • $164.20 (Per 10)

In-Stock: 1,152 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARP00002CHB
Manufacturer
Eaton
Manufacturer's Part Number
ARP00002CHB
Description
Hub Closure Plate Enc Meter Socket Accessories
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004074 / 00782114004074
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.42 (Each)
Standard Packaging
$164.20 (Per 10)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
1,152
Resources
Images
 
 
ARP00002CHB - Small Image
 
ARP00002CHB - Large Image
 
ARP00002CHB - Large Image
 
ARP00002CHB - Large Image
 
ARP00002CHB - Large Image
Other Links
 
 
ARP00002CHB - Other
 
ARP00002CHB - Other
 
ARP00002CHB - Other
Brochures
 
 
ARP00002CHB - Brochure
Attachments
 
 
ARP00002CHB - Specification Sheet
Specifications Sheets
 
 
ARP00002CHB - Specification Sheet
 
ARP00002CHB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in
Descriptions
Description
HUB CLOSURE PLATE ENC METER SOCKET ACCESSORIES
Extra Long Description
ETN ARP00002CHB HUB CLOSURE PLATE E
Features
Eaton meter socket hub cover plate, Hub cover plate, Used with: Meter sockets
Long Description
Socket Hub Cover Plate, 1.25 in Overall Height, 5 in Overall Width, 8 in Overall Length, 0.3 lb
Product Type
Socket Hub Cover Plate
Short Description
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening
Special Features
For Use With Meter Sockets
Additional Information
Accessory Type
Hub Cover Plate
Dimensions
8.0000 IN X 5.0000 IN X 1.2500 IN
For Use With
Meter Sockets
Made In USA
yes
Overall Height
1.25 in
Overall Width
5 in
Package Quantity
1 CA;10 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00002CHB
GTIN
00782114004074
UPC
782114004074
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,152

Location search:

Greater Alexandria Area

Location Stock Available

* All prices subject to change.

Begin Live Chat