MSEGR2 - Communications Grounding Device With Plastic Cover

Eaton

  • $30.99 (Each)
  • $30.99 (Each)

  • $309.90 (Per 10)

In-Stock: 54 available at other locations ( find a store with stock)
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
MSEGR2
Manufacturer
Eaton
Manufacturer's Part Number
MSEGR2
Description
Communications Grounding Device With Plastic Cover
Eaton Meter Stack Communication Grounding Device, Clamshell Pack, Communication Grounding Device, #14-#2 STR Sol Cu, #12-#2 SRT Sol Al, #8-1/0 STR Sol Cu/Al, 1
Slang Terms
Meter Socket
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685443270 / 00786685443270
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.99 (Each)
Standard Packaging
$309.90 (Per 10)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
0
All Stores
54
Resources
Other Links
 
 
MSEGR2 - Other
 
MSEGR2 - Other
 
MSEGR2 - Other
Brochures
 
 
MSEGR2 - Brochure
Images
 
 
MSEGR2 - Small Image
 
MSEGR2 - Large Image
 
MSEGR2 - Large Image
 
MSEGR2 - Large Image
Attachments
 
 
MSEGR2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.5
Length
1
Width
4.5
Descriptions
Description
COMMUNICATIONS GROUNDING DEVICE WITH PLASTIC COVER
Extra Long Description
ETN MSEGR2 COMMUNGROUND DEVICE, W/P
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton meter stack communication grounding device, Clamshell pack, Communication grounding device, #14-#2 STR SOL Cu, #12-#2 SRT SOL Al, #8-1/0 STR SOL Cu/Al, 1
Product Type
Communground Device, W/Plastic Cover
Special Features
Clamshell pack
Also Known As...
Meter Socket
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MSEGR2
GTIN
00786685443270
UPC
786685443270
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter stack renewal part
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater West Wichita Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat