S350 - Encl 3-1/2" Oil Tight Hole Seal

Eaton B-Line Series

  • $54.52 (Each)
  • $54.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S350
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S350
Description
Encl 3-1/2" Oil Tight Hole Seal
3.50-In. Oil-Tight Hole Seal
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485547 / 00782051485547
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.52 (Each)
Resources
Images
 
 
S350 - Small Image
 
S350 - Large Image
Attachments
 
 
S350 - Specification Sheet
Brochures
 
 
S350 - Brochure
Other Links
 
 
S350 - Other
 
S350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.62 In Diameter
Descriptions
extra long description
B-LINE S350 3.50-IN. OIL-TIGHT HOLE
Long Description
3.50-IN. OIL-TIGHT HOLE SEAL
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 4.12 In, Material ANSI 61 Polyester Powder Painted Steel
Product Type
3.50-In. Oil-Tight Hole Seal
Description
ENCL 3-1/2" OIL TIGHT HOLE SEAL
Manufacturer Information
sub brand
Electrical Enclosures
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
S350
GTIN
00782051485547
UPC
782051485547
Taxonomies, Classifications, and Categories
Type
Hole Seal, Oil-Tight
Category Description
TEMP. POWER PANELS & ACCESSORIES
Packaging
Weight per each
0.77
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket, 3-1/2 In Conduit Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat