M211750595WT - Vinyl Label Tape 0.75" X 21', BK/WH

Brady®

  • $36.46 (Each)
  • $36.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M211750595WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-595-WT
Description
Vinyl Label Tape 0.75" X 21', BK/WH
Indoor/Outdoor Vinyl Label 0.75 In W X 21 FT L Black On White M Series
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820966517 / 00662820966517
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.46 (Each)
Resources
Attachments
 
 
M211750595WT - Specification Sheet
Images
 
 
M211750595WT - Small Image
 
M211750595WT - Large Image
 
M211750595WT - Large Image
 
M211750595WT - Large Image
 
M211750595WT - Large Image
 
M211750595WT - Large Image
 
M211750595WT - Large Image
Other Links
 
 
M211750595WT - Other
 
M211750595WT - Other
 
M211750595WT - Other
 
M211750595WT - Other
 
M211750595WT - Other
 
M211750595WT - Other
Brochures
 
 
M211750595WT - Brochure
Tech Bulletins
 
 
M211750595WT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
VINYL LABEL TAPE 0.75" X 21', BK/WH
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Product Type
Label Vinyl 0.75IN X 21FT BK/WT
extra long description
BRADY M21-750-595-WT Label Vinyl 0.
Long Description
Indoor/Outdoor Vinyl Label 0.75 in W x 21 ft L Black on White M Series
Additional Information
included
1 Continuous Roll (21 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-595-WT
GTIN
00662820966517
UPC
662820966517
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.183
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat