M21750595WT - All Weather Vinyl Label Tape, 0.75" BK/WH

Brady®

  • $42.08 (Each)
  • $42.08 (Each)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21750595WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-595-WT
Description
All Weather Vinyl Label Tape, 0.75" BK/WH
All Weather Permanent Adhesive Vinyl Label Tape With Ribbon For M210 M211 BMP21-Plus Printers - 0.75" Black On White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
662820966517 / 0662820966517 / 00662820966517
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.08 (Each)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
623
Resources
Attachments
 
 
M21750595WT - Specification Sheet
Images
 
 
M21750595WT - Small Image
 
M21750595WT - Large Image
 
M21750595WT - Large Image
 
M21750595WT - Large Image
 
M21750595WT - Large Image
 
M21750595WT - Large Image
 
M21750595WT - Large Image
Other Links
 
 
M21750595WT - Other
 
M21750595WT - Other
 
M21750595WT - Other
 
M21750595WT - Other
 
M21750595WT - Other
 
M21750595WT - Other
Brochures
 
 
M21750595WT - Brochure
Tech Bulletins
 
 
M21750595WT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
Black on White
Finish
Gloss
Dimensions and Weight
Length
21
Size
0.75 in W x 21 ft L
Thickness
0.004
Width
0.75
Descriptions
Description
ALL WEATHER VINYL LABEL TAPE, 0.75" BK/WH
Extra Long Description
BRADY M21-750-595-WT Label Vinyl 0.
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Long Description
All Weather Permanent Adhesive Vinyl Label Tape with Ribbon for M210 M211 BMP21-PLUS Printers - 0.75" Black on White
Product Type
Label Vinyl 0.75IN X 21FT BK/WT
Special Features
Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
Additional Information
Included
1 Continuous Roll (21 Feet)
Labels Per Package
Cartridge of 21 Feet
Temperature Range
-40 °F - 180 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-595-WT
GTIN
00662820966517
UPC
662820966517
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
Label
Packaging
Weight per each
0.183
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
Standard
ASTM D 2979;ASTM D 523
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 623

Location search:

* All prices subject to change.

Begin Live Chat