MRE1022NV - Bur MRE1022NV Ratchet Crimper

Burndy

  • $719.54 (Each)
  • $719.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MRE1022NV
Manufacturer
Burndy
Manufacturer's Part Number
MRE1022NV
Description
Bur MRE1022NV Ratchet Crimper
Full Cycle Ratchet Crimper, #22-#10 Nylon and Vinyl Insulated.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
781810512999 / 00781810512999
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$719.54 (Each)
Resources
Images
 
 
MRE1022NV - Large Image
 
MRE1022NV - Small Image
Brochures
 
 
MRE1022NV - Brochure
Other Links
 
 
MRE1022NV - Other
 
MRE1022NV - Other
 
MRE1022NV - Other
 
MRE1022NV - Other
Attachments
 
 
MRE1022NV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10.68
Descriptions
Product Type
MRE Series
Description
BUR MRE1022NV RATCHET CRIMPER
extra long description
BUR MRE1022NV ERGO TOOL NYL/VINYL C
Long Description
Full Cycle Ratchet Crimper, #22-#10 Nylon and Vinyl Insulated.
Special Features
Nylon and Vinyl insulated Terminals and Splices,provide a complete positive crimp each time
Additional Information
Warranty
5 year limited warranty
Tool Type
Full Cycle Ratchet Crimper
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
MRE1022NV
GTIN
00781810512999
UPC
781810512999
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimpers
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
CRIMPING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat