YA2C2LN - 2AWG Cop 2H Lug

Burndy

  • $20.03 (Each)
  • $20.03 (Each)
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
YA2C2LN
Manufacturer
Burndy
Manufacturer's Part Number
YA2C2LN
Description
2AWG Cop 2H Lug
2 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500767 / 00781810500767
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.03 (Each)
Resources
Images
 
 
YA2C2LN - Small Image
 
YA2C2LN - Large Image
Brochures
 
 
YA2C2LN - Brochure
Other Links
 
 
YA2C2LN - Other
 
YA2C2LN - Other
 
YA2C2LN - Other
Attachments
 
 
YA2C2LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
2AWG COP 2H LUG
extra long description
BUR YA2C2LN CULUG-2STR-SHORT-(2)NEM
Product Type
Terminal
Long Description
2 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 15/16 IN, Die Index: 10, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1 Adapter, (1),
Additional Information
Bolt Size
1/2 in
Die Index
10
Manufacturer Information
Manufacturers Part Number
YA2C2LN
Brand
BURNDY
GTIN
00781810500767
UPC
781810500767
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2C2LN.
Jump To:

Cross Referenced

These items are similar to YA2C2LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31125 3M Electrical Products 00051138524975
YA2C2LN Burndy 00781810500767
YGHA2C2N Burndy 00781810220351
L 2N Greaves n/a
L2N Greaves 00784491330296
CLND-2-12-134 ILSCO 00783669634181
CLWD-2-12-134 ILSCO 00783669634198
CRC-2L2 ILSCO n/a
CSWD-2-12-134 ILSCO 00783669634211
94334 Morris 00601986943345
50076 NAED n/a
L2N NSi Industries 00662381035066
LCC2-12-Q Panduit 00074983902873
LCD2-12-Q Panduit 00074983382972
BBLU-2D6 Penn-Union 00785037215794
BLU 2D2 Penn-Union 00785037230636
BLU2D2 PU n/a
54811BE Thomas & Betts 00786210199818
HDL 2 N Thomas & Betts n/a
L 2 N Thomas & Betts n/a
L2N Thomas & Betts 00783786738762
LCN2-12 Thomas & Betts 00783786032761
256-30695-1049 Thomas & Betts 00786210642024
256306951049 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat