YA31 - 350 Cu 1-Hole Long 1/2

Burndy

  • $35.37 (Each)
  • $35.37 (Each)

  • $353.69 (Per 10)

  • $3,536.93 (Per 100)
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
YA31
Manufacturer
Burndy
Manufacturer's Part Number
YA31
Description
350 Cu 1-Hole Long 1/2
350 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 18 or 324 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504956 / 00781810504956
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.37 (Each)
Carton
$35.37 (Each)
Standard Packaging
$353.69 (Per 10)
Resources
Images
 
 
YA31 - Small Image
 
YA31 - Large Image
Attachments
 
 
YA31 - Specification Sheet
Brochures
 
 
YA31 - Brochure
Other Links
 
 
YA31 - Other
 
YA31 - Other
 
YA31 - Other
 
YA31 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
350 CU 1-HOLE LONG 1/2
Product Type
Terminal
extra long description
BUR YA31 350 CU 1-HOLE LONG 1/2
Long Description
350 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,RED Color Code, 18 or 324 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 18, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 2-1/16 IN, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (4), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (4), Color Code: Red, Diele
Additional Information
Die Index
18
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA31
GTIN
00781810504956
UPC
781810504956
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA31.
Jump To:

Similar Items

Similar items are close alternatives to YA31, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 350 Kcmil Conductor Size, Non-Insul...
  • Our Part #: 54115
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54115
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($132.71) ·
54115 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.27

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L35048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L35048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($227.68) ·
L35048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.97

Each

QTY:
Each
Add
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 350 Kcmil, 1/2 ...
  • Our Part #: 54915BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54915BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($205.26) ·
54915BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.53

Each

QTY:
Each
Add
The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA35012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA350-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.84) · 20 ($151.69) ·
LCA35012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31056 3M Electrical Products 00054007126591
VHCL35012 Anderson n/a
VHCL-350-12 Anderson n/a
YA31 Burndy 00781810504956
YAZ31TC12 Burndy 00781810240311
CCB35050 CMC n/a
DPL351 DOSSERT n/a
CCB350-50 Galvan Industries 00632591710633
L 35048 Greaves n/a
L-35048 Greaves 00784491411759
VHCL35012 Hubbell Power Systems 00096359338024
88-640 Ideal Industries n/a
CLNS-350-12 ILSCO 00783669642988
CLWS-350-12 ILSCO 00783669642995
CRA-350L ILSCO n/a
CRA350L ILSCO n/a
CRA350-L ILSCO n/a
CLNS35012 ILSCO 78366964298
94266 Morris 00601986942669
L35048 NSi Industries 00662381034151
LCA350-12-X Panduit 00074983900558
LCB350-12-X Panduit 00074983901555
LCAX25012X Panduit n/a
LCAX250-12-X Panduit 00074983435739
BBLU-035S Penn-Union 00785037216494
BBLU035S Penn-Union 78503721649
35LS12 TE Connectivity n/a
54915BE Thomas & Betts 00786210898193
CTL350L-12 Thomas & Betts 00783786410422
L350-48 Thomas & Betts 00783786739097
54915 Thomas & Betts n/a
L350-48-D Thomas & Betts n/a
54915BEPH Thomas & Betts 00786210908328

* All prices subject to change.

Begin Live Chat