54915BE - 350MCM 1H Cop Lug

Color-Keyed

  • $20.53 (Each)
  • $20.53 (Each)

  • $205.26 (Per 10)

  • $2,052.57 (Per 100)
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
54915BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54915BE
Description
350MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898193 / 5414363144465 / 00786210898193
Weight per unit
0.291 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.53 (Each)
Carton
$205.26 (Per 10)
Resources
Images
 
 
54915BE - Small Image
 
54915BE - Large Image
 
54915BE - Large Image
 
54915BE - Large Image
 
54915BE - Large Image
 
54915BE - Large Image
360 Images
 
 
54915BE - 360 Image
Attachments
 
 
54915BE - Specification Sheet
Other Links
 
 
54915BE - Other
 
54915BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
350MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 350 1/2B Red
extra long description
ABB 54915BE CU TP 1HL LUG LONG BRL
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
350 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54915BE
GTIN
00786210898193
UPC
786210898193
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.291
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54915BE.
Jump To:

Similar Items

Similar items are close alternatives to 54915BE, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L35048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L35048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($241.53) ·
L35048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.13

Each

QTY:
Each
Add
350 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA31
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA31
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($353.69) ·
YA31 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.37

Each

QTY:
Each
Add
The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA35012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA350-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($75.84) · 20 ($151.69) ·
LCA35012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54915BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31056 3M Electrical Products 00054007126591
VHCL35012 Anderson n/a
VHCL-350-12 Anderson n/a
YA31 Burndy 00781810504956
YAZ31TC12 Burndy 00781810240311
CCB35050 CMC n/a
DPL351 DOSSERT n/a
L 35048 Greaves n/a
L35048 Greaves 00784491411759
VHCL35012 Hubbell Power Systems 00096359338024
88-640 Ideal Industries n/a
CLNS-350-12 ILSCO 00783669642988
CLWS-350-12 ILSCO 00783669642995
CRA-350L ILSCO n/a
CRA350L ILSCO n/a
CRA350-L ILSCO n/a
CLNS35012 ILSCO 78366964298
94266 Morris 00601986942669
L35048 NSi Industries 00662381034151
LCA350-12-X Panduit 00074983900558
LCB350-12-X Panduit 00074983901555
LCAX25012X Panduit n/a
LCAX250-12-X Panduit 00074983435739
BBLU-035S Penn-Union 00785037216494
BBLU035S Penn-Union 78503721649
35LS12 TE Connectivity n/a
54915BE Thomas & Betts 00786210898193
CTL350L-12 Thomas & Betts 00783786410422
L350-48 Thomas & Betts 00783786739097
54915 Thomas & Betts n/a
54915BEPH Thomas & Betts 00786210908328

* All prices subject to change.

Begin Live Chat