YS29 - 250 Compression Cu Butt Splice

Burndy

  • $33.05 (Each)
  • $33.05 (Each)

  • $330.50 (Per 10)
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
YS29
Manufacturer
Burndy
Manufacturer's Part Number
YS29
Description
250 Compression Cu Butt Splice
250 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507957 / 00781810507957
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.05 (Each)
Standard Packaging
$330.50 (Per 10)
Resources
Images
 
 
YS29 - Large Image
 
YS29 - Small Image
Other Links
 
 
YS29 - Other
 
YS29 - Other
 
YS29 - Other
Brochures
 
 
YS29 - Brochure
Attachments
 
 
YS29 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
YELLOW
Descriptions
Product Type
Splice
Description
250 COMPRESSION CU BUTT SPLICE
extra long description
BUR YS29 BUTT SPLICE LONG 250
Long Description
250 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, YELLOW Color Code, 16 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Oil Stop: No, Tapered End: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Color Code: Yellow, Die Index: 16 Element A, Too
Additional Information
Die Index
16
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS29
GTIN
00781810507957
UPC
781810507957
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS29.
Jump To:

Similar Items

Similar items are close alternatives to YS29, though they may not be 100% alike.

Standardbarrel TINNEDCOPPERSPLICE250MCM Standard Barrel Tinned Coppersplices Is ...
  • Our Part #: SC250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($236.98) ·
SC250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.48

Each

QTY:
Each
Add
Long Barrel TINNEDCOPPERSPLICE250 MCM Long Barrel Tinned Coppersplices Is A Type...
  • Our Part #: C250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($460.64) ·
C250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.43

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, 35KV Max, Wire Size 250 Kcmil, 550/24, Lengt...
  • Our Part #: 54813
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54813
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($182.68) · 100 ($1,826.83) ·
54813 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.27

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 3-3/8 Inch Length, Max 35KV, Wire Size 250 K...
  • Our Part #: CU250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CU250
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($365.36) · 100 ($3,653.60) ·
CU250 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$36.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11008 3M Electrical Products 00054007128243
11009 3M Electrical Products 00054007128403
25LBS Amprobe n/a
VHS250 Anderson n/a
VHS-250 Anderson n/a
YS29 Burndy 00781810507957
DPC25 DOSSERT n/a
DPC-25 DOSSERT n/a
CSH250 ESP n/a
CSS25R FRANKEL n/a
CSL-250 Galvan Industries 00632591712125
C 250 Greaves n/a
C-250 Greaves 00784491130162
VHS250 Hubbell Power Systems 00096359338895
CSL250 Ideal Industries n/a
CTL-250 ILSCO 00783669128352
136700250 KEARNEY n/a
136700-250 KEARNEY n/a
MRC250 MAC n/a
94528 Morris 00601986945288
C-250 NSi Industries 00662381037596
SCL250-X Panduit 00074983904457
SCS250-X Panduit 00074983903450
SCL250 Panduit n/a
BBCU-025 Penn-Union 00785037215305
54813 Thomas & Betts 00786210548135
C 250 Thomas & Betts n/a
C-250 Thomas & Betts 00786849465889
CU250 Thomas & Betts 00783786132232
54013 Thomas & Betts 00786210540139

* All prices subject to change.

Begin Live Chat