C250 - 250 Cu Long Barrel Compression Butt Splice

Nsi

  • $23.86 (Each)
  • $23.86 (Each)

  • $596.40 (Per 25)

  • $2,385.62 (Per 100)

In-Stock: 203 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C250
Manufacturer
Nsi
Manufacturer's Part Number
C-250
Description
250 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE250 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381037596 / 6623810375966 / 00662381037596
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.86 (Each)
Carton
$23.86 (Each)
Standard Packaging
$596.40 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
203
Resources
Images
 
 
C250 - Small Image
 
C250 - Large Image
Other Links
 
 
C250 - Other
Tech Bulletins
 
 
C250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow
Finish
Tin Plated
Dimensions and Weight
Size
L=3.25 - OD=.750 - ID=.590
Descriptions
Description
250 CU LONG BARREL COMPRESSION BUTT SPLICE
Extra Long Description
NSI C-250 Tinned Copper Splice- Lon
Features
Long Barrel Tinned Copper Splice 250 MCM: Long Barrel Tinned Copper Splice is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice250 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Tinned Copper Splice- Long Barrel, 250 MCM
Special Features
250 MCM (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
C-250
GTIN
00662381037596
UPC
662381037596
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Standard
UL486A/B
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat