1224TI - SPST 1/4" Threaded Rod to Z Purlin

Nvent Caddy

  • $2.98 (Each)
  • $2.98 (Each)

  • $298.03 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1224TI
Manufacturer
Nvent Caddy
Manufacturer's Part Number
1224TI
Description
SPST 1/4" Threaded Rod to Z Purlin
122-Ti/T Rod to Z Purlin Clip, 0.25" Hole, Threaded, 0.0625"0.25" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856374046 / 00782856374046
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.98 (Each)
Carton
$298.03 (Per 100)
Resources
Images
 
 
1224TI - Small Image
 
1224TI - Large Image
Attachments
 
 
1224TI - Specification Sheet
Other Links
 
 
1224TI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Rod, Threaded, PKG THRD Rodto Z
extra long description
NVENT EFS 1224TI ROD,THREADED,PKG T
Short Description
122-Ti/T Rod to Z Purlin Clip,
Description
SPST 1/4" THREADED ROD TO Z PURLIN
Long Description
122-Ti/T Rod to Z Purlin Clip, 0.25" Hole, Threaded, 0.0625"0.25" Flange
Special Features
ROD,THREADED,PKG THRD RODTO Z PURLIN
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
1224TI
sub brand
CADDY
GTIN
00782856374046
UPC
782856374046
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Rod to Purlin
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; Fire Sprinkler; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat