12P58 - SPST 3/4" Cond to 5/16"-1/2" Flange

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12P58
Manufacturer
Nvent Caddy
Manufacturer's Part Number
12P58
Description
SPST 3/4" Cond to 5/16"-1/2" Flange
Conduit to Flange Clip 3/4" Emt, 1/2" Rigid, 0.866"–1.181", 5/16"–1/2" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856172628 / 8711893751246 / 00782856172628
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12P58 - Small Image
 
12P58 - Large Image
 
12P58 - Video
Other Links
 
 
12P58 - Other
 
12P58 - Other
 
12P58 - Other
 
12P58 - Other
 
12P58 - Other
Attachments
 
 
12P58 - Specification Sheet
Brochures
 
 
12P58 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
22-30
Descriptions
Product Type
Conduit Clip 3/4" Emt,  5/16"-1/2" Flange
extra long description
NVENT EFS 12P58 Conduit Clip 3/4" E
Short Description
CADDY 12EP58 P7
Description
SPST 3/4" COND TO 5/16"-1/2" FLANGE
Special Features
CLIP,CONDUIT,3/4 FLANGE 5/16 1/2
Long Description
Conduit to Flange Clip 3/4" EMT, 1/2" Rigid, 0.866"–1.181", 5/16"–1/2" Flange
Additional Information
media
Yes
EMT Conduit Size
0.75
orientation
Top Mount
Manufacturer Information
Manufacturers Part Number
12P58
Brand
nVent CADDY
GTIN
00782856172628
UPC
782856172628
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Push In Clamps
Packaging
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat