4H24 - SPST 1/8"-1/4" Flange

Nvent Caddy

  • $1.23 (Each)
  • $1.23 (Each)

  • $123.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4H24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4H24
Description
SPST 1/8"-1/4" Flange
Hammer-On Flange Clip, Side Mount, Spring Steel, Nvent Caddy Armour, 1/8"1/4" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856111009 / 8711893700244 / 00782856111009
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$123.14 (Per 100)
Resources
Images
 
 
4H24 - Small Image
 
4H24 - Large Image
Attachments
 
 
4H24 - Specification Sheet
Brochures
 
 
4H24 - Brochure
Other Links
 
 
4H24 - Other
 
4H24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Long Description
Hammer-On Flange Clip, Side Mount, Spring Steel, nVent CADDY Armour, 1/8"1/4" Flange
Special Features
CLIP,FLANGE,1/8-1/4 HAMMER ON CUT OFF PUNCH
extra long description
NVENT EFS 4H24 CLIP,FLANGE,1/8-1/4
Short Description
Hammer-On Flange Clip, Side Mo
Description
SPST 1/8"-1/4" FLANGE
Product Type
Clip, Flange, 1/8-1/4 Hammer On
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
4H24
sub brand
CADDY
GTIN
00782856111009
UPC
782856111009
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Hammer-On Flange Clips
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Fire Sprinkler; Electrical Fixing and Fastening
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat