4Z34 - SPST Multi-Function Clip

Nvent Caddy

  • $0.95 (Each)
  • $0.95 (Each)

  • $95.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4Z34
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4Z34
Description
SPST Multi-Function Clip
Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Hole
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856505006 / 8711893706543 / 00782856505006
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$95.46 (Per 100)
Resources
Images
 
 
4Z34 - Small Image
 
4Z34 - Large Image
Attachments
 
 
4Z34 - Specification Sheet
Other Links
 
 
4Z34 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST MULTI-FUNCTION CLIP
extra long description
NVENT EFS 4Z34 CLIP,MULTI-FUNCTION,
Short Description
Multi-Function Clip, 1/4" Rod,
Product Type
Clip, Multi-Function, Wire Rod F
Long Description
Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Hole
Special Features
CLIP,MULTI-FUNCTION,WIRE ROD FLNG
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
4Z34
sub brand
CADDY
GTIN
00782856505006
UPC
782856505006
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Rod/Wire
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
HVAC, Plumbing and Refrigeration; Fire Sprinkler; Datacom and Low Voltage; Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
You must have an account to view stock levels
These alternate items can be purchased instead of 4Z34.
Jump To:

Similar Items

Similar items are close alternatives to 4Z34, though they may not be 100% alike.

Wire Clip, Cold Rolled High Carbon Steel, 0.03 LB
  • Our Part #: BW2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BW2
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($90.30) ·
BW2 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.90

Each

QTY:
Each
Add
Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Screw
  • Our Part #: 4Z4S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4Z4S
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($181.06) ·
4Z4S - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.81

Each

QTY:
Each
Add
MULTI FUNCTION CLIP
  • MFR Part #: 4Z4S
  • GTIN: 00782856463146
  • Manufacturer: NVENT CADDY
MULTI-FUNCTION CLIP
  • MFR Part #: 6Z34
  • GTIN: 00782856505556
  • Manufacturer: NVENT CADDY
Cross Referenced

These items are similar to 4Z34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2 Eaton B-Line 00781011197001
6Z4S ERICO 78285646315
4Z34 ERICO 78285650500
4Z4S ERICO 78285646314
APS Garvin Industries 00785592983053
APS Minerallac 00784610188005
18048 Morris 00601986180481
4Z4S nVent-Thermal Management 00782856463146
6Z4S nVent-Thermal Management 00782856463153
4Z34 nVent-Thermal Management 00782856505006
P4Z34 Panduit 00074983629381
SSF-CUC Thomas & Betts 00785991202083
SSFCUC Thomas & Betts 78599120208
There were no add-on items found for 4Z34.

* All prices subject to change.