ATA4I - SPST Erc ATA4I Clip Tee Grid

Nvent Caddy

  • $1.30 (Each)
  • $1.30 (Each)

  • $130.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATA4I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
ATA4I
Description
SPST Erc ATA4I Clip Tee Grid
T-Grid Clip, Top Mount, 1/4" Hole, Threaded
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856601005 / 8711893704044 / 00782856601005
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Standard Packaging
$130.00 (Per 100)
Resources
Images
 
 
ATA4I - Small Image
 
ATA4I - Large Image
Attachments
 
 
ATA4I - Specification Sheet
Other Links
 
 
ATA4I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Tee, Grid Clip, Top Mount With 1
extra long description
NVENT EFS ATA4I TEE,GRID CLIP,TOP M
Short Description
T-Grid Clip, Top Mount, 1/4" H
Description
SPST ERC ATA4I CLIP TEE GRID
Special Features
TEE,GRID CLIP,TOP MOUNT WITH 1/4 20 THD-IMP
Long Description
T-Grid Clip, Top Mount, 1/4" Hole, Threaded
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
ATA4I
sub brand
CADDY
GTIN
00782856601005
UPC
782856601005
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Adjustable Box Components and Conduit Supports
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat