M24 - SPST 1/8" - 1/4" Flange Clamp

Nvent Caddy

  • $1.82 (Each)
  • $1.82 (Each)

  • $181.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
M24
Description
SPST 1/8" - 1/4" Flange Clamp
Hammer-On Flange Clip, Bottom Mount, Spring Steel, 1/8"1/4" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856161004 / 00782856161004
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.82 (Each)
Carton
$181.72 (Per 100)
Resources
Images
 
 
M24 - Small Image
 
M24 - Large Image
Attachments
 
 
M24 - Specification Sheet
Other Links
 
 
M24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Clip, Flange, Hammer On 1/81/4 F
extra long description
NVENT EFS M24 CLIP,FLANGE,HAMMER ON
Short Description
Hammer-On Flange Clip, Bottom
Description
SPST 1/8" - 1/4" FLANGE CLAMP
Long Description
Hammer-On Flange Clip, Bottom Mount, Spring Steel, 1/8"1/4" Flange
Special Features
CLIP,FLANGE,HAMMER ON 1/81/4 FLANGE
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856161004
UPC
782856161004
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Hammer-On Flange Clips
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening; Fire Sprinkler; Acoustical, Ceiling and Partitioning; HVAC, Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat