M58S - SPST 5/16" - 1/2" Flange Staked Clamp

Nvent Caddy

  • $2.38 (Each)
  • $2.38 (Each)

  • $238.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M58S
Manufacturer
Nvent Caddy
Manufacturer's Part Number
M58S
Description
SPST 5/16" - 1/2" Flange Staked Clamp
Hammer-On Flange Clip, Bottom Mount With Stud, Spring Steel, 5/16"1/2" Flange
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856176381 / 00782856176381
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$238.28 (Per 100)
Resources
Images
 
 
M58S - Small Image
 
M58S - Large Image
Attachments
 
 
M58S - Specification Sheet
Other Links
 
 
M58S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Flange Clip, 5/16 T0 1/2 Hammer
Long Description
Hammer-On Flange Clip, Bottom Mount with Stud, Spring Steel, 5/16"1/2" Flange
Special Features
FLANGE CLIP,5/16 T0 1/2 HAMMER ON 3/8 STUD
extra long description
NVENT EFS M58S FLANGE CLIP,5/16 T0
Short Description
Hammer-On Flange Clip, Bottom
Description
SPST 5/16" - 1/2" FLANGE STAKED CLAMP
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
M58S
sub brand
CADDY
GTIN
00782856176381
UPC
782856176381
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Hammer-On Flange Clips
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage; Acoustical, Ceiling and Partitioning; HVAC, Plumbing and Refrigeration; Fire Sprinkler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat