AN16KN0A - Nema Open 3P STR Size 3 120V Coil

Eaton

  • $2854.23 (Each)
  • $2,854.23 (Each)
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
AN16KN0A
Manufacturer
Eaton
Manufacturer's Part Number
AN16KN0A
Description
Nema Open 3P STR Size 3 120V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 3 Phases, 100 A, Horizontal Mount, 10.8 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113603896 / 00782113603896
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,854.23 (Each)
Resources
Images
 
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
Attachments
 
 
AN16KN0A - Specification Sheet
Other Links
 
 
AN16KN0A - Other
 
AN16KN0A - Other
 
AN16KN0A - Other
 
AN16KN0A - Other
 
AN16KN0A - Other
Brochures
 
 
AN16KN0A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Current Rating
100 A
Poles
Three-pole
Dimensions and Weight
Size
3
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V ac, 3 Phases, 100 A, Horizontal Mount, 10.8 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 10.8 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
extra long description
ETN AN16KN0A FDM STR FVNR SZ3 120V
Description
NEMA OPEN 3P STR SIZE 3 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110 to 120 V ac
Mounting Type
Horizontal Mount
Standards Met
UL Listed;CSA Certified
dimensions
5.9400 IN X 4.0800 IN X 11.3500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16KN0A
GTIN
00782113603896
UPC
782113603896
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Motor control starter
Packaging
Weight
10.8 lb
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 3
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AN16KN0A.
Jump To:

Similar Items

Similar items are close alternatives to AN16KN0A, though they may not be 100% alike.

Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 32 LB
  • Our Part #: ECN0531AAA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0531AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,853.05) ·
ECN0531AAA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,853.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat