ECN0531AAA - Nema FVNR SZ 3-ENCL1 120

Eaton

  • $1853.05 (Each)
  • $1,853.05 (Each)

Availability: In Stock Locally
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
ECN0531AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0531AAA
Description
Nema FVNR SZ 3-ENCL1 120
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 32 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016206 / 00782114016206
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,853.05 (Each)
Resources
Other Links
 
 
ECN0531AAA - Other
 
ECN0531AAA - Other
 
ECN0531AAA - Other
Brochures
 
 
ECN0531AAA - Brochure
Images
 
 
ECN0531AAA - Large Image
 
ECN0531AAA - Large Image
 
ECN0531AAA - Large Image
 
ECN0531AAA - Large Image
Attachments
 
 
ECN0531AAA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Height
11
Width
14.2
Depth
26.5
Size
NEMA size 3
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 32 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 32 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Description
NEMA FVNR SZ 3-ENCL1 120
extra long description
ETN ECN0531AAA NEMA FVNR SZ 3-ENCL1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 1
Standards Met
UL Listed;CSA Certified
Made in USA
yes
dimensions
26.5000 IN X 14.2000 IN X 11.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0531AAA
GTIN
00782114016206
UPC
782114016206
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight
32 lb
Weight per each
32
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0531AAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0531AAA, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0531AAAR63E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0531AAA-R63/E
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,725.92) ·
ECN0531AAAR63E - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,725.92

Each

QTY:
Each
Add
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 3 Phases, 100 A...
  • Our Part #: AN16KN0A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16KN0A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,854.23) ·
AN16KN0A - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,854.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat