E50KL203 - E50 Operating Lever

Eaton

  • $64.26 (Each)
  • $64.26 (Each)
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
E50KL203
Manufacturer
Eaton
Manufacturer's Part Number
E50KL203
Description
E50 Operating Lever
E50 Series Limit Switch Operator, Lever For Side Rotary Switches, Roller: Nylatron Enclosure, Lever: Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113298511 / 00782113298511
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Resources
Attachments
 
 
E50KL203 - Specification Sheet
Images
 
 
E50KL203 - Large Image
 
E50KL203 - Large Image
 
E50KL203 - Small Image
Other Links
 
 
E50KL203 - Other
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
E50 Operating Lever
Description
E50 OPERATING LEVER
extra long description
ETN E50KL203 E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
E50 Series Limit Switch Operator, Lever for Side Rotary Switches, Roller: Nylatron enclosure, Lever: Die Cast Zinc
Additional Information
dimensions
1.9000 IN X 0.9300 IN X 2.8700 IN
Manufacturer Information
Manufacturers Part Number
E50KL203
Brand
Eaton
GTIN
00782113298511
UPC
782113298511
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL203.
Jump To:

Cross Referenced

These items are similar to E50KL203 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL203 Eaton 00782113298511
6PA80 Honeywell 00784549629754
LSZ53B Honeywell 00661191218126
3SX03KL203 Siemens 00754554232843
CR115MB2A9 Westinghouse n/a

* All prices subject to change.

Begin Live Chat