Add More Items
View All Quick Selects
Below you can add an image for 'Limit Switch Arms, Actuators & Operators' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$64.26
Each
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
$61.19
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 5.5 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.1500 LB/Ea
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.25 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 4.0 Inch Diameter 0.11 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$145.98
Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 1.5 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
$91.81
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 0.75 Inch Diameter 1.0 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Ball Bearing Roller 0.69 Inch Diameter 0.25 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
Limit Switch Operator, E50 Series, Spring Rod Actuator, Nylon Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 12.44 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea
$63.38
Limit Switch Operator, E50 Series, Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 2.22 In Overall Length, 0.75 In Overall Depth, 0.65 In Overall Height, 0.5000 LB/Ea
$37.39
E50 Nema Limit Switch, Lever, Rod Lever, 9 Inch Len, Stainless Steel, 14-250F(-10-121C), Stainless Steel, Ul, Csa, Ce
Nacogdoches Availability: Out Of Stock
E50 Nema Limit Switch, Lever, Rotary Lever, 1.5 Inch Len, Stainless Steel, Metal Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
E50 Nema Limit Switch, Lever, Rotary Lever, 1.38 Inch Len, Stainless Steel, Metal Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
$51.12
E50 Nema Limit Switch, Lever, Rotary Lever, Fork, 1.5 Inch Len, Die Cast Zinc, Metal Rollers 0.75 Inch Diameter 0.32 Inch Width, Both Rollers Same Side Of Fork, 14-250F(-10-121C), Steel, Ul, Csa, Ce
E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Metal Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 9.07 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 0.75 Inch Diameter 0.5 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
E50 Nema Limit Switch, Lever, Wobble Stick, Nylon Rod, 3.5 Inch Length, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$39.16
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron High Grade Stainless Steel, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 In Overall Length, 0.32 In Overall Depth
E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
20
Popularity
Default