E50KL201SPL - E50KL201 W/ Improved SS Steel Screws & Washer

Eaton

  • $64.26 (Each)
  • $64.26 (Each)
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
E50KL201SPL
Manufacturer
Eaton
Manufacturer's Part Number
E50KL201SPL
Description
E50KL201 W/ Improved SS Steel Screws & Washer
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron High Grade Stainless Steel, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113761176 / 00782113761176
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Resources
Images
 
 
E50KL201SPL - Large Image
 
E50KL201SPL - Large Image
 
E50KL201SPL - Large Image
 
E50KL201SPL - Large Image
Attachments
 
 
E50KL201SPL - Specification Sheet
Other Links
 
 
E50KL201SPL - Other
 
E50KL201SPL - Other
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
Nylatron High Grade Stainless Steel
actuator
Adjustable roller
Dimensions and Weight
Overall Length
4.6 in
Descriptions
Long Description
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron High Grade Stainless Steel, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 in Overall Length, 0.75 in Overall Depth, 0.84 in Overall Height, 0.1500 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Nylatron High Grade Stainless Steel, 4.6 in L, 0.75 in D, 0.84 in H
Product Type
Limit Switch Operator
Description
E50KL201 W/ IMPROVED SS STEEL SCREWS & WASHER
extra long description
ETN E50KL201SPL E50KL201 W HIGH GRA
Additional Information
actuator type
Adjustable Roller
for use with
E50AR1;E50AR16P
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
0.75 in
Overall Height
0.84 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
4.6000 IN X 0.7500 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL201SPL
series
E50
GTIN
00782113761176
UPC
782113761176
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.1500 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CE,UL Listed,CSA Certified,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat