E50KL548 - E50 Operating Lever

Eaton

  • $64.26 (Each)
  • $64.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL548
Manufacturer
Eaton
Manufacturer's Part Number
E50KL548
Description
E50 Operating Lever
Limit Switch Operator, E50 Series, Standard Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.72 In Overall Length, 0.75 In Overall Depth, 0.61 In Overall Height, 0.1500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113300719 / 00782113300719
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Resources
Images
 
 
E50KL548 - Small Image
 
E50KL548 - Large Image
 
E50KL548 - Large Image
 
E50KL548 - Large Image
Attachments
 
 
E50KL548 - Specification Sheet
Other Links
 
 
E50KL548 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylatron
actuator
Standard roller
Dimensions and Weight
Overall Length
3.72 in
Descriptions
Product Type
Limit Switch Operator
Long Description
Limit Switch Operator, E50 Series, Standard Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.72 in Overall Length, 0.75 in Overall Depth, 0.61 in Overall Height, 0.1500 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Nylatron, 3.72 in L, 0.75 in D, 0.61 in H
extra long description
ETN E50KL548 E50 OPERATING LEVER
Description
E50 OPERATING LEVER
Additional Information
actuator type
Standard Roller
for use with
E50AR1;E50AR16P
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
0.75 in
Overall Height
0.61 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
3.7200 IN X 0.7500 IN X 0.6100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL548
series
E50
GTIN
00782113300719
UPC
782113300719
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.1500 lb/EA
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CE,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat