MMX34AA4D3F00 - M-Max 3P 480V In/3P 480V Out 4.3A 2.0HP FS2 W Emc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMX34AA4D3F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA4D3F0-0
Description
M-Max 3P 480V In/3P 480V Out 4.3A 2.0HP FS2 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS2 Frame, 380-480V, 460V, IP20 Enclosure Rating, 2 HP, 4.3A Output, 5.6A Input, Three-Phase In, Three-Phase Out
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268811 / 00786685268811
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MMX34AA4D3F00 - Small Image
 
MMX34AA4D3F00 - Large Image
 
MMX34AA4D3F00 - Large Image
 
MMX34AA4D3F00 - Large Image
Attachments
 
 
MMX34AA4D3F00 - Specification Sheet
Brochures
 
 
MMX34AA4D3F00 - Brochure
Tech Bulletins
 
 
MMX34AA4D3F00 - Tech Bulletin
Other Links
 
 
MMX34AA4D3F00 - Other
 
MMX34AA4D3F00 - Other
 
MMX34AA4D3F00 - Other
 
MMX34AA4D3F00 - Other
 
MMX34AA4D3F00 - Other
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
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Description
M-MAX 3P 480V IN/3P 480V OUT 4.3A 2.0HP FS2 W EMC
Product Type
MMX 480V, 4.3A, 2.0HP, FS2, W Emc
extra long description
ETN MMX34AA4D3F0-0 MMX 480V,4.3A,2.
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS2 frame, 380-480V, 460V, IP20 enclosure rating, 2 hp, 4.3A output, 5.6A input, Three-phase in, three-phase out
Special Features
Aa Software Design Series, Emc Filter
Additional Information
dimensions
3.5400 IN X 7.6800 IN X 4.0000 IN
Output Current
4.3 A
Manufacturer Information
Manufacturers Part Number
MMX34AA4D3F0-0
Brand
Eaton
GTIN
00786685268811
UPC
786685268811
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60204-1,UL Listed,EN 61800-3,cUL Certified,EN 61800-5-1,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MMX34AA4D3F00.
Jump To:

Similar Items

Similar items are close alternatives to MMX34AA4D3F00, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 1/3 HP At 115V, 1 HP At 230V, 1-1/2 HP...
  • Our Part #: AN16AN0AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16AN0AC
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($753.92) ·
AN16AN0AC - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$753.92

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN05A1AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN05A1AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($473.86) ·
ECN05A1AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$473.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat