AN16AN0AC - Nema Open 3P STR SZ 00 120V Coil

Eaton

  • $753.92 (Each)
  • $753.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AN16AN0AC
Manufacturer
Eaton
Manufacturer's Part Number
AN16AN0AC
Description
Nema Open 3P STR SZ 00 120V Coil
Eaton Freedom Nema Motor Control Starter, 1/3 HP At 115V, 1 HP At 230V, 1-1/2 HP At 208, 240V, 2 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 9A, Size 00
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971414 / 00782113971414
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$753.92 (Each)
Resources
Images
 
 
AN16AN0AC - Small Image
 
AN16AN0AC - Large Image
 
AN16AN0AC - Large Image
 
AN16AN0AC - Large Image
Attachments
 
 
AN16AN0AC - Specification Sheet
Other Links
 
 
AN16AN0AC - Other
 
AN16AN0AC - Other
 
AN16AN0AC - Other
Features
Poles
Three-pole
Dimensions and Weight
Size
00
Height
3.31
Width
4.38
Depth
4.61
Descriptions
extra long description
ETN AN16AN0AC NEMA size 00 starter,
Product Type
Nema Size 00 Starter, 120VAC Coil, Freed
Description
NEMA OPEN 3P STR SZ 00 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 9A, Size 00
Special Features
Starter w/C306 bi-metal OLR
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16AN0AC
GTIN
00782113971414
UPC
782113971414
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
You must have an account to view stock levels
These alternate items can be purchased instead of AN16AN0AC.
Jump To:

Similar Items

Similar items are close alternatives to AN16AN0AC, though they may not be 100% alike.

Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.36 LB
  • Our Part #: ECN05A1AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN05A1AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($473.86) ·
ECN05A1AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$473.86

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN05A1CAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN05A1CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($595.64) ·
ECN05A1CAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$595.64

Each

QTY:
Each
Add
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA4D3F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MMX34AA4D3F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MMX34AA4D3F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for AN16AN0AC.

* All prices subject to change.