CH115CAF - 1P 15A 120/240V Combination Arc Fault Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH115CAF
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH115CAF
Description
1P 15A 120/240V Combination Arc Fault Breaker
Special Application Circuit Breaker, Thermal Magnetic; 1 Pole; 120/240 Vac; 15 Ampere; Interrupting Rating 10000 Ampere; Box Lug Terminal; Wire Size (2) 14 to 10 Awg (Aluminum/Copper), (1) 14 to 8 Awg (Aluminum/Copper); Application Hacr
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
-
UPC/EAN/GTIN
786685160245
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH115CAF - Small Image
 
CH115CAF - Large Image
Attachments
 
 
CH115CAF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 AMPERE
Terminal Type
BOX LUG
Wire Size
(2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER)
Poles
1 PH
Interrupting Rating
10000 AMPERE
Voltage Rating
120/240 VAC
Dimensions and Weight
Diameter in inch
3/4 Inch W
Size
3/4 INCH W
Depth in inch
Loadcenter
Diameter
Thermal Magnetic
Descriptions
Product Type
Special Application Circuit Breaker
Description
1P 15A 120/240V COMBINATION ARC FAULT BREAKER
Commodity Description
1 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Long Description
SPECIAL APPLICATION CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120/240 VAC; 15 AMPERE; INTERRUPTING RATING 10000 AMPERE; BOX LUG TERMINAL; WIRE SIZE (2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER); APPLICATION HACR
Additional Information
Construction Feature
ARC FAULT CIRCUIT INTERRUPTER
Knockout Location
08526700397
Number of Knockouts
1
Clamp Type
FNQ-5
Manufacturer Information
Brand
FIRE-GUARD[TM]
Manufacturers Part Number
CH115CAF
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
THERMAL MAGNETIC
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
Application
HACR
Used On
LOAD CENTER, PANEL
Mounting
PLUG ON
Approval
UL 1699, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH115CAF.
Jump To:

Similar Items

Similar items are close alternatives to CH115CAF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In O...
  • Our Part #: CHFCAF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFCAF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,347.40) ·
CHFCAF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat