CH215 - Type CH BRKR 15A/2 Pole 120/240V 10K

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH215
Manufacturer
Eaton
Manufacturer's Part Number
CH215
Description
Type CH BRKR 15A/2 Pole 120/240V 10K
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101729 / 00782113101729
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH215 - Small Image
 
CH215 - Large Image
 
CH215 - Large Image
 
CH215 - Large Image
Attachments
 
 
CH215 - Specification Sheet
Brochures
 
 
CH215 - Brochure
Other Links
 
 
CH215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
used with
Type CH Loadcenters
Dimensions and Weight
Width
1.5
Length
3
Height
3.5
Descriptions
Product Type
Type CH 3/4-Inch Standard Circuit Breaker
Description
TYPE CH BRKR 15A/2 POLE 120/240V 10K
Additional Information
main circuit breaker
CH
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH215
GTIN
00782113101729
UPC
782113101729
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
unspsc code
39121601
igcc
4813
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat