CHEC32N225K - CH Surge Provision Loadcntr 32 CCT 225A Convertibl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHEC32N225K
Manufacturer
Eaton
Manufacturer's Part Number
CHEC32N225K
Description
CH Surge Provision Loadcntr 32 CCT 225A Convertibl
Etn CHEC32N225K CH Surge Prov LC, 3
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200207 / 00782116200207
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHEC32N225K - Small Image
 
CHEC32N225K - Large Image
 
CHEC32N225K - Large Image
 
CHEC32N225K - Large Image
 
CHEC32N225K - Large Image
 
CHEC32N225K - Large Image
 
CHEC32N225K - Video
Attachments
 
 
CHEC32N225K - Specification Sheet
Other Links
 
 
CHEC32N225K - Other
 
CHEC32N225K - Other
 
CHEC32N225K - Other
 
CHEC32N225K - Other
 
CHEC32N225K - Other
Brochures
 
 
CHEC32N225K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3
Width
10
Depth
32
Descriptions
Description
CH SURGE PROVISION LOADCNTR 32 CCT 225A CONVERTIBL
Long Description
ETN CHEC32N225K CH Surge Prov LC, 3
Special Features
Provisions only
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
CH Surge Prov LC, 32 CCT, 225A, Conv
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHEC32N225K
GTIN
00782116200207
UPC
782116200207
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat