Add More Items
View All Quick Selects
Below you can add an image for 'Single Phase Convertible Load Centers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR convertible loadcenter,Ground bar,Convertible,200 A,X8,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,CSR,Combination,80 Circuits,Single-pole,40 Spaces,Two hots, neutral, and a ground,Single-phase,Type BR 1-inch breakers,120/240 V
Total Availability: In Stock
Check local availability
Book Price
$336.91
Each
Eaton BR convertible loadcenter,Ground bar,Converible,200 A,X6,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,60 Circuits,Single-pole,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
$394.36
Eaton BR convertible loadcenter,Ground bar,Convertible,200 A,X6,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,CSR,Combination,60 Circuits,Single-pole,30 Spaces,Two hots, neutral, and a ground,Single-phase,Type BR 1-inch breakers,120/240 V
$355.61
Eaton CH PON 3/4-inEaton CH loadcenter, Eaton CH plug-on neutral loadcenter, 225A, convertible, 42 spaces
$454.33
Eaton BR convertible loadcenter,Convertible,lugs installed, Ground bar,200 A,X8,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,Combination,80 Circuits,Single-pole,40 Spaces,Two hots, a neutral,, a ground,Single-phase,#6-1/0 AWG Cu/Al
$660.04
Eaton CH plug-on neutral loadcenter, 225A, convertible, 32 spaces
$317.77
Eaton CH PON 3/4-inEaton CH loadcenter, 225A, convertible, lugs inst, 42 spaces, NEMA 1, Copper bus, Top/bottom feed, X7, Single phase, three wire
$256.73
Eaton BR convertible loadcenter,Ground bar,Converible,200 A,X8,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,80 Circuits,Single-pole,40 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
$634.66
Eaton CH plug-on neutral loadcenter, 200A, convertible, 32 spaces, NEMA 3R
$427.28
Eaton CH plug-on neutral loadcenter, 225A, convertible, 42 spaces, NEMA 3R
$584.62
Eaton BR convertible loadcenter,Converible,125 A,X4,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,40 Circuits,Single-pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
$381.35
Eaton BR convertible loadcenter,Ground bar,Converible,200 A,X5,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,40 Circuits,Single-pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
$510.72
Eaton BR convertible loadcenter,Ground bar,Plug-on neutral main circuit breaker loadcenter,125A,X1,Aluminum,Cover included,NEMA 1,Metallic,25kAIC,BR,24 circuits,1P,12spaces,2 hots,neutral and ground,Single-phase,#6-1/0AWG Cu/Al,25,KA
$224.12
Eaton BR convertible loadcenter, 200 A, X4, Aluminum, Cover included, NEMA 3R, Metallic, 10 kAIC, BR, Combination, 24 Circuits, Single-pole, 12 Spaces, Three-wire, Single-phase, Type BR 1-inch breakers, 120/240 V
$347.27
Eaton BR convertible loadcenter,Ground bar,Convertible,200 A,X5,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,CSR,Combination,40 Circuits,Single-pole,20 Spaces,Two hots, neutral, and a ground,Single-phase,Type BR 1-inch breakers,120/240 V
$362.74
Eaton BR convertible loadcenter,Feed-through lug,Convertible main,200 A,X2,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,16 Circuits,8 Spaces,Three-wire,Single-phase,120/240 V
$393.86
Eaton CH convertible loadcenter, 125A, convertible, 22 spaces, NEMA 3R
$334.87
Eaton CH 3/4-inEaton CH loadcenter, 225A, convertible w/ lugs, 32 spaces
$611.36
Eaton BR convertible loadcenter,Converible,125 A,X4,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,Combination,24 Circuits,Single-pole,12 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
$284.27
Eaton CH convertible loadcenters, Cover included, Convertible (main device purchased separately), 200 A, X5,Copper, NEMA 3R, Metallic, CSR, 16, 8, Three-wire, Single-phase, Overhead
$622.22
20
Popularity
Default