MBMSCVR2 - Meter Socket Cover For MB816B200BTS

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBMSCVR2
Manufacturer
Eaton
Manufacturer's Part Number
MBMSCVR2
Description
Meter Socket Cover For MB816B200BTS
Eaton Meter Breaker Renewal Part- Meter Socket Cover- For Mbe and Cmbe Style Meter Breakers/ 47-39267
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113729008 / 00782113729008
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MBMSCVR2 - Small Image
 
MBMSCVR2 - Large Image
Attachments
 
 
MBMSCVR2 - Specification Sheet
Brochures
 
 
MBMSCVR2 - Brochure
Other Links
 
 
MBMSCVR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
extra long description
ETN MBMSCVR2 Meter Breaker Meter So
Product Type
Meter Breaker Meter Socket Cover
Long Description
Eaton Meter Breaker Renewal Part- Meter socket cover- For MBE and CMBE style meter breakers/ 47-39267
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBMSCVR2
GTIN
00782113729008
UPC
782113729008
Taxonomies, Classifications, and Categories
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat