FE0650LPC - 11W Led Area LT DSK to DWN BRZ

Halo Outdoor

  • $36.79 (Each)
  • $36.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FE0650LPC
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FE0650LPC
Description
11W Led Area LT DSK to DWN BRZ
00080083666928|0080083|080083666928|08008366692|66692|FE0650LPC|Led Area Light, 5000K, 120V, BZ|Cooper Lighting FE0650LPC|Cooperlighting FE0650LPC|Eaton / Cooper Lighting FE0650LPC|Eaton Cooper Lighting FE0650LPC|Eeton Cooper Lighting FE0650LPC|Halo - Cooper Lighting FE0650LPC|Halo Outdoor Fe0650lpc
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083666928 / 00080083666928
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.79 (Each)
Resources
Images
 
 
FE0650LPC - Large Image
 
FE0650LPC - Small Image
 
FE0650LPC - Large Image
 
FE0650LPC - Large Image
 
FE0650LPC - Large Image
 
FE0650LPC - Large Image
 
FE0650LPC - Large Image
Other Links
 
 
FE0650LPC - Other
 
FE0650LPC - Other
 
FE0650LPC - Other
 
FE0650LPC - Other
 
FE0650LPC - Other
 
FE0650LPC - Other
 
FE0650LPC - Other
 
FE0650LPC - Other
Brochures
 
 
FE0650LPC - Brochure
 
FE0650LPC - Brochure
 
FE0650LPC - Brochure
 
FE0650LPC - Brochure
Attachments
 
 
FE0650LPC - Specification Sheet
 
FE0650LPC - Specification Sheet
 
FE0650LPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Ballast Type
N/A
Lamp Type
Not Applicable
amperage rating
Open Office, Retail
Material, Color, and Finish
Color
Open Office, Retail
Style
2.5 at (120V)
Dimensions and Weight
Length
2.5 at (120V)
Size
4.75 IN Length 6.0 IN Width 7.4 IN Height
Descriptions
Description
11W LED AREA LT DSK TO DWN BRZ
Product Type
Led Area Light, 5000K, 120V, BZ
extra long description
ETNCL FE0650LPC LED AREA LIGHT, 500
Long Description
00080083666928|0080083|080083666928|08008366692|66692|FE0650LPC|LED AREA LIGHT, 5000K, 120V, BZ|Cooper Lighting FE0650LPC|CooperLighting FE0650LPC|Eaton / Cooper Lighting FE0650LPC|Eaton Cooper Lighting FE0650LPC|Eeton Cooper Lighting FE0650LPC|HALO - COOPER LIGHTING FE0650LPC|Halo Outdoor FE0650LPC
Special Features
2.5 at (120V)
Additional Information
Sensor Type
2.5 at (120V)
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
FE0650LPC
sub brand
2.5 at (120V)
GTIN
00080083666928
UPC
080083666928
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
DUSK TO DAWN
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
2.5 at (120V)
standard
cULus Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat