I5454HT5UPLL5 - W/Lamps/Uplight, High Temp Ballast, 5000K Lamps

Metalux

  • $203.92 (Each)
  • $203.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I5454HT5UPLL5
Manufacturer
Metalux
Manufacturer's Part Number
I5454HT5-UPL-L5
Description
W/Lamps/Uplight, High Temp Ballast, 5000K Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
623961832376 / 00623961832376
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.92 (Each)
Resources
Other Links
 
 
I5454HT5UPLL5 - Other
 
I5454HT5UPLL5 - Other
Attachments
 
 
I5454HT5UPLL5 - Specification Sheet
 
I5454HT5UPLL5 - Specification Sheet
Brochures
 
 
I5454HT5UPLL5 - Brochure
Images
 
 
I5454HT5UPLL5 - Small Image
 
I5454HT5UPLL5 - Large Image
 
I5454HT5UPLL5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277@50/60Hz
Number of Lamps
4
amperage rating
827m
Ballast Type
Electronic Ballast
Lamp Type
T5
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
I5-454T5-Unv-L5850-EHT1-Upl-U
Description
W/LAMPS/UPLIGHT, HIGH TEMP BALLAST, 5000K LAMPS
extra long description
ETNCL I5454HT5-UPL-L5 I5-454T5-UNV-
Special Features
Specification-grade, full-body housing end plates and socket tracks
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
I5454HT5-UPL-L5
sub brand
F-Bay I5 Series
GTIN
00623961832376
UPC
623961832376
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
27.5
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay
Application
lighting
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat