NFFLDA25S - SLPFTR 85W Carb BRZ Flood 120-277V

Lumark

  • $461.99 (Each)
  • $461.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDA25S
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-A25-S
Description
SLPFTR 85W Carb BRZ Flood 120-277V
00080083721061|0080083|080083721061|08008372106|72106|NFFLD A25 S|NFFLDA25S|NFFLD-A25-S|NFFLD, 85W, 4000K, Unv, CBN BRZ, SLPFTR|Cooper Lighting NFFLD A25 S|Cooper Lighting NFFLDA25S|Cooper Lighting NFFLD-A25-S|Cooperlighting NFFLD A25 S|Cooperlighting NFFLDA25S|Cooperlighting NFFLD-A25-S|Eaton / Cooper Lighting NFFLD A25 S|Eaton / Cooper Lighting NFFLDA25S|Eaton / Cooper Lighting NFFLD-A25-S|Eaton Cooper Lighting NFFLD A25 S|Eaton Cooper Lighting NFFLDA25S|Eaton Cooper Lighting NFFLD-A25-S|Eeton Cooper Lighting
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083721061 / 00080083721061
Weight per unit
19.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.99 (Each)
Resources
Images
 
 
NFFLDA25S - Video
 
NFFLDA25S - Small Image
 
NFFLDA25S - Large Image
 
NFFLDA25S - Large Image
Attachments
 
 
NFFLDA25S - Specification Sheet
Brochures
 
 
NFFLDA25S - Brochure
Other Links
 
 
NFFLDA25S - Other
 
NFFLDA25S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
amperage rating
321m
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
N/A IN
Material, Color, and Finish
Color
Copper
Dimensions and Weight
Size
22.75 IN Length 18.25 IN Width 9.5 IN Height
Descriptions
Product Type
NFFLD, 85W, 4000K, Unv, CBN BRZ, SLPFTR
Description
SLPFTR 85W CARB BRZ FLOOD 120-277V
Long Description
00080083721061|0080083|080083721061|08008372106|72106|NFFLD A25 S|NFFLDA25S|NFFLD-A25-S|NFFLD,85W,4000K,UNV,CBN BRZ,SLPFTR|Cooper Lighting NFFLD A25 S|Cooper Lighting NFFLDA25S|Cooper Lighting NFFLD-A25-S|CooperLighting NFFLD A25 S|CooperLighting NFFLDA25S|CooperLighting NFFLD-A25-S|Eaton / Cooper Lighting NFFLD A25 S|Eaton / Cooper Lighting NFFLDA25S|Eaton / Cooper Lighting NFFLD-A25-S|Eaton Cooper Lighting NFFLD A25 S|Eaton Cooper Lighting NFFLDA25S|Eaton Cooper Lighting NFFLD-A25-S|Eeton Cooper Lighting
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
media
Yes
lumens
9432
average life
N/A IN
Manufacturer Information
Manufacturers Part Number
NFFLD-A25-S
Brand
Eaton Lighting
sub brand
NFFLD Night Falcon
GTIN
00080083721061
UPC
080083721061
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Dimmer, Digital Fade
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
19.75
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat