1-20 of 62
NFFLDC40S - Lumark

LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb

  • MFR Part #: NFFLD-C40-S
  • Nacogdoches Availability: 2
  • Total Availability: 65
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($615.30) ·
NFFLDC40S - Cooper Lighting Solutions

Available now at Nacogdoches: In Stock

Total Availability: In Stock

NFFLDC40T - Lumark

LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb

  • MFR Part #: NFFLD-C40-T
  • Nacogdoches Availability: 1
  • Total Availability: 33
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($598.21) ·
NFFLDC40T - Cooper Lighting Solutions

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BULLET12A - Rab Lighting Inc

LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 lm Brightness (Lumens), 100 mA, 5000 K, Bronze, 4-3/4 in Width, 4-1/2 in Height, Microprismatic Lens Material, 100000 h Average Life, 5 yr Warranty, 2 lb

  • MFR Part #: BULLET12A
  • Total Availability: 64
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($788.28) ·
BULLET12A - Rab Lighting

Total Availability: In Stock

BULLET2X12A - Rab Lighting Inc

LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 lm Brightness (Lumens), 220 mA, 5000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 6.3 lb

  • MFR Part #: BULLET2X12A
  • Total Availability: 27
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($278.13) ·
BULLET2X12A - Rab Lighting

Total Availability: In Stock

FFLED18 - Rab Lighting

LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (LED), 75 W (Metal Halide), 72, 2310 lm Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 in Length, 5-1/8 in Width, 7 in Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 5.7 lb

  • MFR Part #: FFLED18
  • Total Availability: 24
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.20) ·
FFLED18 - Rab Lighting

Total Availability: In Stock

LES13N - Rab Lighting Inc

Floodlights 1138 Lumens Les 13W 4000K Bronze

  • MFR Part #: LES13N
  • Total Availability: 15
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13N - Rab Lighting

Total Availability: In Stock

LES13Y - Rab Lighting Inc

LED Flood Light, 60000 h Average Life, BR30 Base Type, 1045 lm Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 mA (Driver) Current Rating, Energy Star, Bronze Finish, 147 mm;5-3/4 in Height, IP66 IP Rating, LED Lamp Type, 1-1/2 in;39 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (LED) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, ANSI

  • MFR Part #: LES13Y
  • Total Availability: 20
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13Y - Rab Lighting

Total Availability: In Stock

NFFLDSC15TUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb

  • MFR Part #: NFFLD-S-C15-T-UNV
  • Total Availability: 22
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($318.50) ·
NFFLDSC15TUNV - Cooper Lighting Solutions

Total Availability: In Stock

LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

  • MFR Part #: LES13
  • Total Availability: 35
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13 - Rab Lighting

Total Availability: In Stock

NFFLDC25S - Lumark

LED Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 in;388 mm Height, IP66 IP Rating, LED Lamp Type, 15-15/16 in;405 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M

  • MFR Part #: NFFLD-C25-S
  • Total Availability: 28
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($506.28) ·
NFFLDC25S - Cooper Lighting Solutions

Total Availability: In Stock

NFFLDC25T - Lumark

LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 85 W, 70, 10530 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb

  • MFR Part #: NFFLD-C25-T
  • Total Availability: 41
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($486.50) ·
NFFLDC25T - Cooper Lighting Solutions

Total Availability: In Stock

NFFLDSC15KNCUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb

  • MFR Part #: NFFLD-S-C15-KNC-UNV
  • Total Availability: 25
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($318.50) ·
NFFLDSC15KNCUNV - Cooper Lighting Solutions

Total Availability: In Stock

236120 - Milwaukee®

Powered by M18™ batteries, the Milwaukee® 2361 - 20 M18™ LED flood light provides best in class light output, functionality and durability. Using 8 high quality LEDS, the flood light provides 1,100 lm and up to 1,300 lux. A compact and lightweight, roll cage design and replaceable, impact resistant lens ensure the 2361-20 can stand up to the toughest working conditions. The octagonal shape allows the light to be used at multiple angles while the multiple hanging feature provide hands free use. The Milwauke

  • MFR Part #: 2361-20
  • Nacogdoches Availability: 1
  • Total Availability: 93
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,017.28) ·
236120 - Milwaukee Electric Tool

Available now at Nacogdoches: In Stock

Total Availability: In Stock

HBLED13A - Rab Lighting Inc

RAB HBLED13A LFLOOD 13W COOL 12V BU

  • MFR Part #: HBLED13A
  • Total Availability: 5
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($346.35) ·
HBLED13A - Rab Lighting

Total Availability: In Stock

LFLED5A - Rab Lighting Inc

LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 5 W, 35 W (MR16), 68, 299 lm Brightness (Lumens), 5000 K, Bronze, 6 in Width, 2-3/8 in Height, Microprismatic Lens Material, Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 1.6 lb

  • MFR Part #: LFLED5A
  • Total Availability: 1
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($117.98) ·
LFLED5A - Rab Lighting

Total Availability: In Stock

NFFLDLC100S - Lumark

LED Flood Light, Construction and Storage Sites;Light Industrial Locations;Marinas and Service Areas;Parking Lots;Rail Yards, 33941 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.923 A @ 277 V;2.141 A @ 120 V Current Rating, Powder Coated Finish, 27-1/2 in;699 mm Height, IP66 IP Rating, LED Lamp Type, 16 in;406 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter Mount, 4 - L

  • MFR Part #: NFFLD-L-C100-S
  • Total Availability: 11
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,306.31) ·
NFFLDLC100S - Cooper Lighting Solutions

Total Availability: In Stock

BULLET12NA - Rab Lighting Inc

RAB BULLET12NA BULLETFLD 12W NEUT.

  • MFR Part #: BULLET12NA
  • Total Availability: 23
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($110.97) ·
BULLET12NA - Rab Lighting

Total Availability: In Stock

FMV13LCYUNV176 - Eaton

LED Flood Light, Copper Free Aluminum, 100 to 277 V ac;108 to 250 V dc, 112 W, 400 W (HID), 70, 13100 lm Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 h @ 25 °C;>300000 h @ 55 °C Average Life, 5 yr Warranty, 32.5 lb

  • MFR Part #: FMV13LCY/UNV1 76
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,025.02) ·
FMV13LCYUNV176 - Crouse-Hinds

Total Availability: In Stock

NFFLDA25S - Lumark

00080083721061|0080083|080083721061|08008372106|72106|NFFLD A25 S|NFFLDA25S|NFFLD-A25-S|NFFLD,85W,4000K,UNV,CBN BRZ,SLPFTR|Cooper Lighting NFFLD A25 S|Cooper Lighting NFFLDA25S|Cooper Lighting NFFLD-A25-S|CooperLighting NFFLD A25 S|CooperLighting NFFLDA25S|CooperLighting NFFLD-A25-S|Eaton / Cooper Lighting NFFLD A25 S|Eaton / Cooper Lighting NFFLDA25S|Eaton / Cooper Lighting NFFLD-A25-S|Eaton Cooper Lighting NFFLD A25 S|Eaton Cooper Lighting NFFLDA25S|Eaton Cooper Lighting NFFLD-A25-S|Eeton Cooper Lighting

  • MFR Part #: NFFLD-A25-S
  • Total Availability: 12
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($461.99) ·
NFFLDA25S - Cooper Lighting Solutions

Total Availability: In Stock

NFFLDSC70KNCUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 20 W, 70, 2682 lm Brightness (Lumens), 0.15 A @ 120 V;0.09 A @ 208 V;0.08 A @ 240 V;0.07 A @ 277 V;0.06 A @ 347 V;0.05 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb

  • MFR Part #: NFFLD-S-C70-KNC-UNV
  • Total Availability: 4
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($383.47) ·
NFFLDSC70KNCUNV - Cooper Lighting Solutions

Total Availability: In Stock

NFFLDC40S - Lumark

LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb

MFR Part #:
NFFLD-C40-S
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
65 Each
Pkg Sizes:
1 Each ($615.30)
NFFLDC40T - Lumark

LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb

MFR Part #:
NFFLD-C40-T
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($598.21)
BULLET12A - Rab Lighting Inc

LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 lm Brightness (Lumens), 100 mA, 5000 K, Bronze, 4-3/4 in Width, 4-1/2 in Height, Microprismatic Lens Material, 100000 h Average Life, 5 yr Warranty, 2 lb

MFR Part #:
BULLET12A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
64 Each
Pkg Sizes:
12 Each ($788.28)
BULLET2X12A - Rab Lighting Inc

LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 lm Brightness (Lumens), 220 mA, 5000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 6.3 lb

MFR Part #:
BULLET2X12A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($278.13)
FFLED18 - Rab Lighting

LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (LED), 75 W (Metal Halide), 72, 2310 lm Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 in Length, 5-1/8 in Width, 7 in Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 5.7 lb

MFR Part #:
FFLED18
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
1 Each ($271.20)
LES13N - Rab Lighting Inc

Floodlights 1138 Lumens Les 13W 4000K Bronze

MFR Part #:
LES13N
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
12 Each ($927.84)
LES13Y - Rab Lighting Inc

LED Flood Light, 60000 h Average Life, BR30 Base Type, 1045 lm Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 mA (Driver) Current Rating, Energy Star, Bronze Finish, 147 mm;5-3/4 in Height, IP66 IP Rating, LED Lamp Type, 1-1/2 in;39 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (LED) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, ANSI

MFR Part #:
LES13Y
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
12 Each ($927.84)
NFFLDSC15TUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb

MFR Part #:
NFFLD-S-C15-T-UNV
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
1 Each ($318.50)
LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

MFR Part #:
LES13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
12 Each ($927.84)
NFFLDC25S - Lumark

LED Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 in;388 mm Height, IP66 IP Rating, LED Lamp Type, 15-15/16 in;405 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M

MFR Part #:
NFFLD-C25-S
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($506.28)
NFFLDC25T - Lumark

LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 85 W, 70, 10530 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb

MFR Part #:
NFFLD-C25-T
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($486.50)
NFFLDSC15KNCUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb

MFR Part #:
NFFLD-S-C15-KNC-UNV
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($318.50)
236120 - Milwaukee®

Powered by M18™ batteries, the Milwaukee® 2361 - 20 M18™ LED flood light provides best in class light output, functionality and durability. Using 8 high quality LEDS, the flood light provides 1,100 lm and up to 1,300 lux. A compact and lightweight, roll cage design and replaceable, impact resistant lens ensure the 2361-20 can stand up to the toughest working conditions. The octagonal shape allows the light to be used at multiple angles while the multiple hanging feature provide hands free use. The Milwauke

MFR Part #:
2361-20
Manufacturer:
Milwaukee®
Local Availability:
In Stock
Total Availability:
93 Each
Pkg Sizes:
8 Each ($1,017.28)
HBLED13A - Rab Lighting Inc

RAB HBLED13A LFLOOD 13W COOL 12V BU

MFR Part #:
HBLED13A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($346.35)
LFLED5A - Rab Lighting Inc

LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 5 W, 35 W (MR16), 68, 299 lm Brightness (Lumens), 5000 K, Bronze, 6 in Width, 2-3/8 in Height, Microprismatic Lens Material, Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 1.6 lb

MFR Part #:
LFLED5A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($117.98)
NFFLDLC100S - Lumark

LED Flood Light, Construction and Storage Sites;Light Industrial Locations;Marinas and Service Areas;Parking Lots;Rail Yards, 33941 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.923 A @ 277 V;2.141 A @ 120 V Current Rating, Powder Coated Finish, 27-1/2 in;699 mm Height, IP66 IP Rating, LED Lamp Type, 16 in;406 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter Mount, 4 - L

MFR Part #:
NFFLD-L-C100-S
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($1,306.31)
BULLET12NA - Rab Lighting Inc

RAB BULLET12NA BULLETFLD 12W NEUT.

MFR Part #:
BULLET12NA
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($110.97)
FMV13LCYUNV176 - Eaton

LED Flood Light, Copper Free Aluminum, 100 to 277 V ac;108 to 250 V dc, 112 W, 400 W (HID), 70, 13100 lm Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 h @ 25 °C;>300000 h @ 55 °C Average Life, 5 yr Warranty, 32.5 lb

MFR Part #:
FMV13LCY/UNV1 76
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($4,025.02)
NFFLDA25S - Lumark

00080083721061|0080083|080083721061|08008372106|72106|NFFLD A25 S|NFFLDA25S|NFFLD-A25-S|NFFLD,85W,4000K,UNV,CBN BRZ,SLPFTR|Cooper Lighting NFFLD A25 S|Cooper Lighting NFFLDA25S|Cooper Lighting NFFLD-A25-S|CooperLighting NFFLD A25 S|CooperLighting NFFLDA25S|CooperLighting NFFLD-A25-S|Eaton / Cooper Lighting NFFLD A25 S|Eaton / Cooper Lighting NFFLDA25S|Eaton / Cooper Lighting NFFLD-A25-S|Eaton Cooper Lighting NFFLD A25 S|Eaton Cooper Lighting NFFLDA25S|Eaton Cooper Lighting NFFLD-A25-S|Eeton Cooper Lighting

MFR Part #:
NFFLD-A25-S
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($461.99)
NFFLDSC70KNCUNV - Lumark

Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 20 W, 70, 2682 lm Brightness (Lumens), 0.15 A @ 120 V;0.09 A @ 208 V;0.08 A @ 240 V;0.07 A @ 277 V;0.06 A @ 347 V;0.05 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb

MFR Part #:
NFFLD-S-C70-KNC-UNV
Manufacturer:
Lumark
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($383.47)

Begin Live Chat