NFFLDLC100S - 252W Led LRG Flood 40K 33900LM

Lumark

  • $1306.31 (Each)
  • $1,306.31 (Each)

In-Stock: 1 available locally (Hereford, TX) ( change location)
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
NFFLDLC100S
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-L-C100-S
Description
252W Led LRG Flood 40K 33900LM
Led Flood Light, Construction and Storage Sites;Light Industrial Locations;Marinas and Service Areas;Parking Lots;Rail Yards, 33941 LM Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.923 A @ 277 V;2.141 A @ 120 V Current Rating, Powder Coated Finish, 27-1/2 In;699 MM Height, IP66 Ip Rating, Led Lamp Type, 16 In;406 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter Mount, 4 - L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083800889 / 00080083800889
Weight per unit
47.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,306.31 (Each)
Stock Availability
Hereford
1 (Check another store)
Amarillo
0
All Stores
9
Resources
Images
 
 
NFFLDLC100S - Large Image
 
NFFLDLC100S - Large Image
 
NFFLDLC100S - Large Image
 
NFFLDLC100S - Large Image
 
NFFLDLC100S - Small Image
 
NFFLDLC100S - Large Image
Other Links
 
 
NFFLDLC100S - Other
 
NFFLDLC100S - Other
Specifications Sheets
 
 
NFFLDLC100S - Specification Sheet
Attachments
 
 
NFFLDLC100S - Specification Sheet
Brochures
 
 
NFFLDLC100S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.91A at 277V
Ballast Type
N/A
Current Rating
2.141 A @ 120 V;0.923 A @ 277 V
Lamp Type
LED
Material
Die Cast Aluminum
Number Of Lamps
4
Shape
Rectangular
Voltage Rating
120 to 277 v
Wattage
252 W
Material, Color, and Finish
Color
Black
Color Rendering Index
70
Color Temperature
4000 K
Finish
Powder Coated
Lens Material
Glass
Dimensions and Weight
Height
27-1/2 in;699 mm
Length
16 in;406 mm
Size
29.0 IN Length 17.0 IN Width 11.5 IN Height
Width
8-11/16 in;221 mm
Descriptions
Description
252W LED LRG FLOOD 40K 33900LM
Extra Long Description
ECL NFFLD-L-C100-S NFFLD-L C100 UNV
Features
The Night Falcon(TM) high wattage LED floodlight luminaire combines high-efficiency, precision engineered optics and energy efficiency in a cost-effective solution. Incorporating an innovative thermal management design into the fixture, that maximizes heat dissipation, results in longer fixture and LED life. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Select from integral Slip Fitter or galvanized steel trunnion mount for maximum field i
Long Description
LED Flood Light, Construction and Storage Sites;Light Industrial Locations;Marinas and Service Areas;Parking Lots;Rail Yards, 33941 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.923 A @ 277 V;2.141 A @ 120 V Current Rating, Powder Coated Finish, 27-1/2 in;699 mm Height, IP66 IP Rating, LED Lamp Type, 16 in;406 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter Mount, 4 - L
Product Type
Led Flood Light
Short Description
LED Flood Light, Die Cast Aluminum, 252 W, 16 x 8-11/16 x 27-1/2 in
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Battery
N/A
Brightness (Lumens)
33941 lm
Fixture Type
FLOODLIGHT
Ip Rating
IP66
Lumens
33900
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Slip Fitter Mount
Package Quantity
1 ct
Power Source
Hardwired
Standards Met
UL Listed;cUL Listed;LM79 Compliant;LM80 Compliant;RoHS Compliant
Warranty
5 yr
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
NFFLD-L-C100-S
Sub Brand
Lumark(TM);Night Falcon(TM)
GTIN
00080083800889
UPC
080083800889
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
48 lb;22 kg
Weight per each
47.75
Carton
1
Uses, Certifications, and Standards
Application
Parking Lots;Construction and Storage Sites;Rail Yards;Light Industrial Locations;Marinas and Service Areas
Mounting
SLIPFITTER
Standard
RoHS Compliant;1.5G Vibration Rated;DLC Certified;DLC Premium;FCC Class A;IP66 Rated;ISO Certified;UL Listed;BAA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Amarillo Area

Location Stock Available
Hereford
1 View Store

Distribution Centers

Location Stock Available
Odessa
5 View Store

A-L

Location Stock Available
Andrews
1 View Store
Henderson
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of NFFLDLC100S.
Jump To:

Similar Items

Similar items are close alternatives to NFFLDLC100S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat