BULLET12A - 12W Led Bullet FLD 50K BRZ

Rab Lighting Inc

  • $109.14 (Each)
  • $109.14 (Each)

  • $1,309.68 (Per 12)
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
BULLET12A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET12A
Description
12W Led Bullet FLD 50K BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 LM Brightness (Lumens), 100 Ma, 5000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 2 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196398 / 00019813196398
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.14 (Each)
Standard Packaging
$1,309.68 (Per 12)
Resources
Images
 
 
BULLET12A - Small Image
 
BULLET12A - Large Image
 
BULLET12A - Large Image
Specifications Sheets
 
 
BULLET12A - Specification Sheet
Attachments
 
 
BULLET12A - Specification Sheet
Brochures
 
 
BULLET12A - Brochure
Other Links
 
 
BULLET12A - Other
 
BULLET12A - Other
 
BULLET12A - Other
 
BULLET12A - Other
 
BULLET12A - Other
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
Die-Cast Aluminum
Current Rating
100 mA
Wattage
12
Voltage Rating
120
amperage rating
0.10A @120V
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
82
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
color rendering index (cri)
85 CRI
Dimensions and Weight
Width
4-3/4 in;121 cm
Height
4-1/2 in;114 mm
Descriptions
Product Type
Led Flood Light
Description
12W LED BULLET FLD 50K BRZ
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 lm Brightness (Lumens), 100 mA, 5000 K, Bronze, 4-3/4 in Width, 4-1/2 in Height, Microprismatic Lens Material, 100000 h Average Life, 5 yr Warranty, 2 lb
Features
12W LED equivalent to 75W BR30/halogen/wide flood. Available in black, white, bronze and verde green.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Cool
extra long description
RAB BULLET12A BULLETFLD 12W COOL 12
Special Features
Mount as an uplight or downlight on a RAB Mighty Post or junction box
Additional Information
Equivalent Wattage
75 W (Halogen)
Brightness (Lumens)
1240 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
12 PK;1 CT
lumens
1240
Manufacturer Information
Manufacturers Part Number
BULLET12A
Brand
RAB Lighting Inc
GTIN
00019813196398
UPC
019813196398
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
2 lb
Weight per each
1.7
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
standard
Mount as an uplight or downlight on a RAB Mighty Post or junction box
nema rating
NEMA Beam Spread of 6H x 6V
Application
Outdoor Floodlght
environmental conditions
Suitable for Wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BULLET12A.
Jump To:

Similar Items

Similar items are close alternatives to BULLET12A, though they may not be 100% alike.

Mbul Mini Decorative Led Bullet, Mounting Type: 1/2 Inch 14 NPS Threaded Mountin...
  • Our Part #: MBUL1L3K1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MBUL-1L3K-1
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.02) ·
MBUL1L3K1 - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat