NFFLDSC15TUNV - 51W Led Flood Trunion 40K

Lumark

  • $303.33 (Each)
  • $303.33 (Each)
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
NFFLDSC15TUNV
Manufacturer
Lumark
Manufacturer's Part Number
NFFLDSC15TUNV
Description
51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760275 / 00080083760275
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.33 (Each)
Resources
Other Links
 
 
NFFLDSC15TUNV - Other
 
NFFLDSC15TUNV - Other
Images
 
 
NFFLDSC15TUNV - Large Image
 
NFFLDSC15TUNV - Large Image
 
NFFLDSC15TUNV - Large Image
Attachments
 
 
NFFLDSC15TUNV - Specification Sheet
Brochures
 
 
NFFLDSC15TUNV - Brochure
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
Die-Cast Aluminum
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
51 W
Current Rating
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V
amperage rating
0.184 at 277V
Number of Lamps
1
Lamp Type
LED
Shape
Rectangular
Ballast Type
N/A
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
Polyester Powder Coat
Lens Material
Tempered Glass
Color
Copper
Dimensions and Weight
Length
8-7/32 in;209 mm
Width
7-1/2 in;190 cm
Height
10-15/16 in;279 mm
Size
12.784 IN Length 10.909 IN Width 11.068 IN Height
Descriptions
Description
51W LED FLOOD TRUNION 40K
Product Type
Flood Light
Long Description
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb
Features
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w
Short Description
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
Special Features
Die-cast aluminum housing, driver compartment and driver door
extra long description
CLS NFFLD-S-C15-T-UNV ,F SMALL, 500
Additional Information
Brightness (Lumens)
5797 lm
Mounting Type
Trunion Mount
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
average life
50000 h
Standards Met
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
Warranty
5 yr
package quantity
1 ct
ip rating
IP66
lumens
5,797
Fixture Type
FLOODLIGHT
battery
N/A
Manufacturer Information
Manufacturers Part Number
NFFLDSC15TUNV
Brand
LUMARK
sub brand
NFFLD-S Night Falcon Small
GTIN
00080083760275
UPC
080083760275
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
13 lb;6 kg
Weight per each
13.3399
Carton
1
Uses, Certifications, and Standards
Application
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NFFLDSC15TUNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of NFFLDSC15TUNV.

Night Falcon Small, 52W, 4000K, 120-277V, 6X6, Trunnion, Carbon Bronze
  • Our Part #: NFFLDSC15TUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NFFLD-S-C15-T-UNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($303.33) ·
NFFLDSC15TUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$303.33

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to NFFLDSC15TUNV, though they may not be 100% alike.

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office...
  • Our Part #: DF50WBR120D6K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DF50-BRZ-50W120D6K
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($190.40) ·
DF50WBR120D6K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$190.40

Each

QTY:
Each
Add
Led Flood Light, 43 W, 120/208/240/277 V, 700 Ma, 200000 H Average Life, 4398 LM...
  • Our Part #: PFM43LED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PFM43LED
  • Manufacturer: Atlas Lighting Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($259.93) ·
PFM43LED - Atlas Lighting Products

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$259.93

Each

QTY:
Each
Add
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide...
  • Our Part #: 0FL1LEDP250KMV0L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OFL1 LED P2 50K MVOLT THK DDBX
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($233.33) ·
0FL1LEDP250KMV0L - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$233.33

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat