NFFLDC25S - SLPFTR 85W Led Flood 40K

Lumark

  • $482.16 (Each)
  • $482.16 (Each)
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
NFFLDC25S
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-C25-S
Description
SLPFTR 85W Led Flood 40K
Led Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 LM Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 In;388 MM Height, IP66 Ip Rating, Led Lamp Type, 15-15/16 In;405 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083801244 / 00080083801244
Weight per unit
19.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$482.16 (Each)
Resources
Attachments
 
 
NFFLDC25S - Specification Sheet
Brochures
 
 
NFFLDC25S - Brochure
Other Links
 
 
NFFLDC25S - Other
 
NFFLDC25S - Other
 
NFFLDC25S - Other
Images
 
 
NFFLDC25S - Large Image
 
NFFLDC25S - Large Image
 
NFFLDC25S - Small Image
 
NFFLDC25S - Large Image
Specifications Sheets
 
 
NFFLDC25S - Specification Sheet
 
NFFLDC25S - Specification Sheet
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
Die Cast Aluminum
Voltage Rating
120 to 277 V ac
Wattage
85 W
Lamp Type
LED
Current Rating
0.708 A @ 120 V;0.340 A @ 277 V
Number of Lamps
2
amperage rating
0.708 at (120V)
Ballast Type
N/A
Shape
Rectangular
Material, Color, and Finish
Finish
Carbon Bronze
Color
Black
Color Rendering Index
70
color temperature
4000 K
Lens Material
Glass
Dimensions and Weight
Height
15-5/16 in;388 mm
Length
15-15/16 in;405 mm
Width
8-11/16 in;221 mm
Size
18.2 IN Length 18.5 IN Width 9.75 IN Height
Descriptions
Long Description
LED Flood Light, Building Facade Lighting, Wall Wash and Large Sign Lighting;Security, 10530 lm Brightness (Lumens), Black, 70 Color Rendering Index, 4000 K Color Temperature, 0.340 A @ 277 V;0.708 A @ 120 V Current Rating, 128 W;145 W;184 W;85 W Equivalent Wattage, Carbon Bronze Finish, 15-5/16 in;388 mm Height, IP66 IP Rating, LED Lamp Type, 15-15/16 in;405 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Slip Fitter M
Features
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin
Short Description
LED Flood Light, Die Cast Aluminum, 85 W, 15-15/16 x 8-11/16 x 15-5/16 in
Product Type
Led Flood Light
Description
SLPFTR 85W LED FLOOD 40K
Special Features
Die-cast aluminum housing, driver compartment and driver door
extra long description
CLS NFFLD-C25-S NFFLD,C25,UNV,CARBO
Additional Information
Equivalent Wattage
85 W;128 W;145 W;184 W
Brightness (Lumens)
10530 lm
Standards Met
UL Listed;cUL Listed;LM79 Compliant;LM80 Compliant;RoHS Compliant
package quantity
1 ct
Mounting Type
Slip Fitter Mount
Power Source
Hardwired
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
Warranty
5 yr
ip rating
IP66
lumens
10,530
Fixture Type
FLOODLIGHT
battery
N/A
Manufacturer Information
Manufacturers Part Number
NFFLD-C25-S
Brand
Eaton Lighting
sub brand
Lumark(TM);Night Falcon(TM)
GTIN
00080083801244
UPC
080083801244
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
20 lb;9.09 kg
Weight per each
19.75
Carton
1
Uses, Certifications, and Standards
Application
Security;Building Facade Lighting, Wall Wash and Large Sign Lighting
Mounting
SLIPFITTER
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat