NFFLDC40T - Trun 128W Led Flood 40K

Lumark

  • $569.73 (Each)
  • $569.73 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDC40T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLDC40T
Description
Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083801183 / 00080083801183
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$569.73 (Each)
Resources
Other Links
 
 
NFFLDC40T - Other
 
NFFLDC40T - Other
Images
 
 
NFFLDC40T - Video
 
NFFLDC40T - Large Image
 
NFFLDC40T - Small Image
 
NFFLDC40T - Large Image
Attachments
 
 
NFFLDC40T - Specification Sheet
Brochures
 
 
NFFLDC40T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
128 W
Current Rating
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V
amperage rating
0.466 (at 277V)
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangular
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
Powder Coat
Lens Material
Tempered Glass
Dimensions and Weight
Width
8-11/16 in;221 cm
Length
15-15/16 in;405 mm
Height
12-11/16 in;322 mm
Size
18.0 IN Length 7.5 IN Width 9.5 IN Height
Descriptions
Product Type
Led Flood Light
Description
TRUN 128W LED FLOOD 40K
Long Description
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb
Features
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin
Short Description
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion
extra long description
CLS NFFLD-C40-T NFFLD,129W,4000K,UN
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Brightness (Lumens)
16900 lm
Maximum Operating Temperature
+40 °C
Mounting Type
Trunion Mount
average life
60000 h
Minimum Operating Temperature
-40 °C
Warranty
5 yr
Standards Met
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed
package quantity
1 ct
ip rating
IP66
media
Yes
Fixture Type
FLOODLIGHT
battery
N/A
lumens
16,932
Manufacturer Information
Manufacturers Part Number
NFFLDC40T
Brand
LUMARK
GTIN
00080083801183
UPC
080083801183
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
20 lb;9.09 kg
Weight per each
22.85
Carton
1
Uses, Certifications, and Standards
Application
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat