NFFLDLB75T - 179W Led LRG Flood 4K 25036LM Trun

Lumark Outdoor

  • $879.99 (Each)
  • $879.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDLB75T
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
NFFLD-L-B75-T
Description
179W Led LRG Flood 4K 25036LM Trun
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083762088 / 00080083762088
Weight per unit
47.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$879.99 (Each)
Resources
Images
 
 
NFFLDLB75T - Small Image
 
NFFLDLB75T - Large Image
 
NFFLDLB75T - Large Image
Attachments
 
 
NFFLDLB75T - Specification Sheet
 
NFFLDLB75T - Specification Sheet
Other Links
 
 
NFFLDLB75T - Other
 
NFFLDLB75T - Other
Brochures
 
 
NFFLDLB75T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.6462 at 277V
Lamp Type
LED
Ballast Type
N/A
Voltage Rating
120 to 277
Material, Color, and Finish
Color
Copper
Dimensions and Weight
Size
31.0 IN Length 18.25 IN Width 11.0 IN Height
Descriptions
Product Type
NFFLD Condor B75 Unv Trunnion Carbon BZ
Description
179W LED LRG FLOOD 4K 25036LM TRUN
extra long description
ETNCL NFFLD-L-B75-T NFFLD CONDOR B7
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
average life
N/A
lumens
25,036
Manufacturer Information
Manufacturers Part Number
NFFLD-L-B75-T
Brand
LUMARK OUTDOOR
sub brand
NFFLD-L Night Falcon Large
GTIN
00080083762088
UPC
080083762088
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
47.75
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
TRUNNION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat