NFFLDSC15TUNV - 51W Led Flood Trunion 40K

Lumark

  • $303.33 (Each)
  • $303.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDSC15TUNV
Manufacturer
Lumark
Manufacturer's Part Number
NFFLDSC15TUNV
Description
51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760275 / 00080083760275
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.33 (Each)
Resources
Other Links
 
 
NFFLDSC15TUNV - Other
 
NFFLDSC15TUNV - Other
Images
 
 
NFFLDSC15TUNV - Large Image
 
NFFLDSC15TUNV - Small Image
 
NFFLDSC15TUNV - Large Image
Attachments
 
 
NFFLDSC15TUNV - Specification Sheet
Brochures
 
 
NFFLDSC15TUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
51 W
Current Rating
0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangular
amperage rating
0.184 at 277V
Number of Lamps
1
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
Polyester Powder Coat
Lens Material
Tempered Glass
Color
Copper
Dimensions and Weight
Length
8-7/32 in;209 mm
Width
7-1/2 in;190 cm
Height
10-15/16 in;279 mm
Size
12.784 IN Length 10.909 IN Width 11.068 IN Height
Descriptions
Description
51W LED FLOOD TRUNION 40K
Product Type
Flood Light
Long Description
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb
Features
Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w
Short Description
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
extra long description
CLS NFFLD-S-C15-T-UNV ,F SMALL, 500
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Brightness (Lumens)
5797 lm
Mounting Type
Trunion Mount
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
average life
50000 h
Standards Met
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
Warranty
5 yr
package quantity
1 ct
ip rating
IP66
Fixture Type
FLOODLIGHT
battery
N/A
lumens
5,797
Manufacturer Information
Manufacturers Part Number
NFFLDSC15TUNV
Brand
LUMARK
sub brand
NFFLD-S Night Falcon Small
GTIN
00080083760275
UPC
080083760275
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
13 lb;6 kg
Weight per each
13.3399
Carton
1
Uses, Certifications, and Standards
Application
Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat