REV21835M - 27W Double Led Security Flood BRZ

Utility

  • $142.48 (Each)
  • $142.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REV21835M
Manufacturer
Utility
Manufacturer's Part Number
REV21835M
Description
27W Double Led Security Flood BRZ
Eatonlight REV21835MW|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|Osi 0047963|Rab STL3FFLED18N|Rab STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083722037 / 00080083722037
Weight per unit
4.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.48 (Each)
Carton
$142.48 (Each)
Resources
Images
 
 
REV21835M - Small Image
 
REV21835M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120 VAC 60Hz
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
12.813 IN Length 8.75 IN Width 8.5 IN Height
Descriptions
Product Type
Revolve 180 Motion, 3500K Twin Bronze
Description
27W DOUBLE LED SECURITY FLOOD BRZ
extra long description
ETNCL ETN-REV21835M REVOLVE 180 MOT
Long Description
EatonLight REV21835MW|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|OSI 0047963|RAB STL3FFLED18N|RAB STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH
Special Features
Sleek, contoured design optimized for low profile applications
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
REV21835M
sub brand
Revolve LED Motion Activated Floodlight
GTIN
00080083722037
UPC
080083722037
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Motion Activated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.54
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat